Uniview 2MP OwlView Wise-ISP Series

Sebelum PPN:
Rp1.399.900
Spesifikasi
Edge StorageMicroSD, up to 512 GB
FlipNormal, Flip vertical, Flip horizontal, 180°, 90° Clockwise, 90° Anti-clockwise
Frame RateMain Stream: 1080P (1920 × 1080), max. 30 fps; 720P (1280 × 720), max. 30 fps; Sub Stream: 720P (1280 × 720), max. 30 fps; D1 (720 × 576), max. 30 fps; 640 × 360, max. 30 fps; 2CIF (704 × 288), max. 30 fps; CIF (352 × 288), max. 30 fps
Maximum Resolution2MP
PowerDC 12 V±25%, PoE (IEEE 802.3af)
Sensor1/2.7inch CMOS
Video Bit Rate (Kbps)128 to 6144
Video CompressionUltra 265, H.265, H.264, MJPEG
Video StreamDual Streams
White balanceAuto, Outdoor, Fine tune, Sodium lamp, Locked, Auto2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- High quality image with 1080P, 1/2.7" CMOS sensor and F1.0 large aperture lens
- 1080P (1920 × 1080)@30/25 fps; 720P (1280 × 720)@30/25 fps
- Ultra 265, H.265, H.264, MJPEG
- Supports ColorHunter with Wise-ISP technology, deeply optimizing color, detail, and smear effects in extremely low-light scenes
- 120 dB true WDR technology enables clear image in strong light scene
- Supports 9:16 corridor mode
- Built-in mic
- MicroSD, up to 512 GB
- IP67 protection
- IK10 protection
- Supports PoE power supply
- 3-axis

Ulasan Produk

Tidak ada ulasan