Senseca Senseair Sunlight Refrigerant Sensor

Sebelum PPN:
Rp5.599.900
Spesifikasi
AccuracyStandard range: ±2.5%, LFL/Extended range: ±5% LFL
Communication InterfaceUART, ᴵ²ᶜ
Current (mA)Steady Current During Measurement: 84
Current Consumption (μA)34 (2s Intervals, 2 Samples)
Lifespan Expected Sensor Life (year)15 in a typical commercial environment
MaintenanceRegular Zero or ABC Calibration
Measurement GasR32, R454A, R454B, R454C
Measurement Mode SettingsContinuous measurement mode, 2s, 8 samples
Measurement Range0-50% LFL
Operating Humidity Range (%RH)0 to 95 (No Condensation)
Operating PrincipleNon-Dispersive Infrared (NDIR)
Operating Temperature Range (°C)-40 to +70
Peak Current (A)<0.095
Power Supply (V)DC 3.05 to 5.5
Resolution (ppm)10 (0.007% LFL)
Storage Temperature (°C)-40 to +85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compliant with IEC 60079-29-1, sensor element section of IEC and UL 60335-2-40
Miniature size
Fast response
Maintenance-free
Long-term stability
Long life
Resistant to toxic substances
Individually calibrated
Low power consumption
Suitable for mass production

Ulasan Produk

Tidak ada ulasan