Senseca Pt100 Thermometer

Sebelum PPN:
Rp15.999.900 - Rp21.999.900
Spesifikasi
Accuracy (°C)±0.05 or ±0.06% rdg, whichever is larger ±1 digit
Linearization MethodIEC60751 Compliant
Measurement Range (°C)-200.00 to +850.00
Power Supply (V)4 AA Batteries or External 5 DC Power Supply Via USB
Resolution (°C)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent linearization and compensation specifications provide high accuracy and fast response.
Highly visible backlit display.
Alarm function with buzzer and display.
Battery level indicator, HOLD/Min/Max, and auto power-off functions.
Innovative, functional case design, robust design, and long battery life.

Ulasan Produk

Tidak ada ulasan