ND Seiko Precision Stone Surface Plate Stand Set

Sebelum PPN:
Rp82.999.900 - Rp85.999.900
Spesifikasi
Mounting Base Dimensions (mm)1050x820x700
Stand MaterialSteel
Surface Plate Dimensions (mm)1000x750x150
Surface Plate MaterialGranite

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This precision stone surface plate stand set features a three-point support design ideal for stone surface plates.
Adjusters are standard on both the floor and surface plate sides, allowing for precise leveling.
Use
Purpose:
Granite is mainly used as a measurement master for precision machinery, various precision measuring instruments, three-dimensional measuring machines, image measuring machines, etc. It is a standard tool for judging comparative measurements, and is also used as an evaluation standard in the assembly and trial operation of equipment.

Ulasan Produk

Tidak ada ulasan