Senseca High-Frequency Moisture Meter (Alat Ukur Kelembaban)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Battery (V)9 Block Battery Block Battery
Dimensions (mm)106x67x30
Measurement ItemsMoisture content, water content ratio
Measurement Range (mm)(Depth) 10/25 Switching
Measurement Target18 Types Of Building Materials
Operating Temperature Range (°C)-25 to 50 (Unfrozen)
Protection ClassIP65
RoHS Directive (10 substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This high-frequency moisture meter can measure moisture content (u%) and moisture ratio (w%).
The measurement depth can be switched between 10mm and 25mm.
Use
Purpose: Moisture measurement of wood and building materials, concrete curing

Ulasan Produk

Tidak ada ulasan