Senseca Electrical Resistance Moisture Meter (Alat Ukur Kelembaban)

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Product Number67-6615-30
Characteristic Curves494 Material Characteristics
Dimensions (mm)142x71x26
Instrument Accuracy Building Materials±0.2% (u%) (Deviation from Characteristic Curve)
Instrument Accuracy Wood±0.2% (u%) (Deviation from Characteristic Curve Between 6 and 30%)
Measurement Method MoistureElectrical Resistance (Compliant with DIN EN13183-2:2002)
Measurement Method Moisture (%)0.0 to 100.0 (u), 0.0 to 50.0 (w) (Depending on Characteristic Curve)
Measurement Method Temperature InternalNTC
Measurement Temperature Range (°C)-25.0 to +50.0
Operating Humidity (%RH)0 to 95 (Non-condensing)
Operating Temperature (°C)-5 to +50 (Non-Freezing)
Power Supply (V)006P 9 Dry Battery (Approx. 120hour)
Resolution (Moisture) (%)0.1
Resolution Temperature (°C)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The moisture content is displayed based on a characteristic curve obtained from the electrical resistance between pins inserted into the object.
There are 494 characteristic curves available, covering most materials.

Ulasan Produk

Tidak ada ulasan