Senseca Dissolved Oxygen Meter

Sebelum PPN:
Rp22.999.900
Spesifikasi
Accuracy Dissolved Oxygen (mg/L)±1.5%rdg±0.2 (within Specified Temperature Range)
Accuracy Dissolved Oxygen (ppm)±1.5%rdg±0.2 (within Specified Temperature Range)
Cable Length (m)2, 4 or 10
Detection PrincipleGalvanic Cell Type (Active Membrane Type) / KOH Electrolyte Cable (Fixed To The Main Body)
Material (Housing)Impact-Resistant ABS, Polyester (Front Panel)
Maximum Pressure Resistance (kPa)300 (Up To A Depth Of 30m)
Measurement Period (times/s)Approximately 2
Measurement Range Dissolved Oxygen (mg/L)0.0 to 20.0
Measurement Range Dissolved Oxygen (ppm)0.0 to 20.0
Measurement Range Saturated Oxygen Concentration0 to 200% O2
Measurement Temperature Range (°C)0.0 to 50.0
Operating Environment Temperature (°C)0 to 40
Power Supply2 x AA Alkaline Batteries (Included)
Protection ClassIP65/IP67
Response Time (s)Approximately 10 (At Rated Temperature of 25°C) (95%)
Saturated Oxygen Concentration Accuracy±1.5%rdg±2%
Temperature Accuracy (°C)±0.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a galvanic battery-powered sensor for easy maintenance
Backlit 3-line display, upside-down display at the touch of a button Calibration in air possible with the touch of a button, HOLD/Min/Max display, auto power-off function Functional case design, waterproof housing, long battery life
Use
Function:
Max/min/hold display

Ulasan Produk

Tidak ada ulasan