Senseca Conductivity Meter

Sebelum PPN:
Rp12.999.900 - Rp22.999.900
Spesifikasi
Accuracy Conductivity (%)±1%rdg ±0.5%FS (0 to 2000μS/cm, typical value)
Cable Length (m)1.2
Measurement Period (times/s)Approximately 10
Pressure Resistance (bar)1
Temperature Accuracy (°C)±0.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-resolution, high-precision measurement specifications
Backlit 3-level display, upside-down display at the touch of a button
Wide lineup of options to suit various measurement parameters, HOLD/Min/Max display, auto power-off function
Functional case design, waterproof housing, long battery life
Use
Function:
Maximum/minimum value/hold display, backlight function

Ulasan Produk

Tidak ada ulasan