Senseca CO Measuring Device

Sebelum PPN:
Rp15.999.900
Spesifikasi
Battery (V)9 battery
Dimensions (mm)142x71x26
DisplayFour And A Half Digits
Display Range (mg/m³)0-1250
Display Range (ppm)0-1000
Life Span (year)(Sensor) 5 or More
Measurement Accuracy (ppm)±5% or less (0 to 500)
Measurement PrincipleElectrochemical CO Sensor
Measurement Range (ppm)0 to 1000
Operating Humidity Range (%RH)15 to 90 (No Condensation)
Operating Temperature Range (°C)-10 to 50
Resolution (mg/m)1
Resolution (ppm)1
RoHS Directive (10 substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a CO concentration meter with serial output and alarm.
Use
Purpose:
Check for incomplete combustion and safety of machinery rooms, etc.

Ulasan Produk

Tidak ada ulasan