Marshall Wireless On-Ear Headphones Major V Series
#Grup produk P112425166
Spesifikasi
| Active Noise Cancellation | No |
|---|---|
| Battery Preservation | Yes |
| Bluetooth Range (ft) | 30 |
| Bluetooth Range (m) | 10 |
| Box Content | Major V headphones, 3.5mm audio cord, User manual and legal and safety information, USB-C charging cable |
| Charging Time (hour) | 3 To Full Recharge |
| Codecs | SBC + MPEG-2 AAC + LC3 |
| Collapsible | Yes |
| Compatible App | Marshall Bluetooth App |
| Connectivity | Bluetooth + Wire |
| Control | Control Knob, M-Button |
| Driver (mm) | 40 |
| Driver Impedance (ohm) | 32 |
| Driver Sensitivity (dB) | 106 SPL (100MV @1kHz) |
| Driver Type | Dynamic |
| Frequency Range (Hz) | 20-20000 |
| Headphone Type | On-Ear |
| Microphone & Remote | Yes |
| Play Time (hour) | 100+ of wireless playtime |
| Quick Charging | 15minute Charging Gives 15hour Of Wireless Playtime |
| Voice Commands | No |
| Wired Connectivity | 3.5mm Input/Output |
| Wireless Charging | Yes |
| Wireless Connectivity | Bluetooth 5.3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
From the explosive Marshall signature sound to the everlasting design, every detail of these headphones has been painstakingly refined. Featuring 100+ hours of wireless playtime combined with a rugged and foldable design, Major V is best paired with your next great adventure.
Marshall signature sound
We’ve fine-tuned the Marshall signature sound you know and love with custom-tuned dynamic drivers, and reduced distortion meaning you can hear your music with absolute clarity.
100+ hours of wireless playtime
Packing 100+ hours of wireless playtime, you can be gone for days and never be left without a soundtrack. Major V can be charged using the quick charge option, so you’ll dive back into the session in no time.
Rugged and foldable design
It takes a lot to wear Major V down thanks to its rugged design. These headphones are also foldable so that you can easily pack them away and be gone for days.
Customisable M-Button
Instantly access your favourite features thanks to Major V’s M-button and the Marshall Bluetooth app. Just press the M-script logo to open the Spotify Tap default function, your EQ settings or voice assistant.
Wireless charging
Wireless charging means it’s simple to give Major V a boost when needed. Just rest your headphones on a charging pad and you’re good to go. Major V can also be recharged using a USB-C charging cable included in the box.
Bluetooth LE Audio-ready
Major V is geared up for Bluetooth LE Audio. This future-proof technology will deliver superior sound quality and open a new world of audio sharing possibilities with Auracast™.
Cut through the noise like Billie
When the world gets a little chaotic, music can be the force of inspiration to make your way through the noise. We're proud to showcase our headphone collection with Billie Joe Armstrong.
Making Things Last Longer
Our in-app battery preservation feature enables you to reduce how quickly your battery ages, so you can get more out of your headphones for longer. 86% of the plastic in Major V is recycled*, made from preloved products including used electronic devices and CDs, extending the lifecycle of these discarded items.
*33% of the product consists of plastic of which 86% is GRS certified post-consumer recycled plastic. Percentage breakdown is based on weight and excludes any plastic that can be found in electronical components due to the lack of detailed material knowledge in every component.
Marshall signature sound
We’ve fine-tuned the Marshall signature sound you know and love with custom-tuned dynamic drivers, and reduced distortion meaning you can hear your music with absolute clarity.
100+ hours of wireless playtime
Packing 100+ hours of wireless playtime, you can be gone for days and never be left without a soundtrack. Major V can be charged using the quick charge option, so you’ll dive back into the session in no time.
Rugged and foldable design
It takes a lot to wear Major V down thanks to its rugged design. These headphones are also foldable so that you can easily pack them away and be gone for days.
Customisable M-Button
Instantly access your favourite features thanks to Major V’s M-button and the Marshall Bluetooth app. Just press the M-script logo to open the Spotify Tap default function, your EQ settings or voice assistant.
Wireless charging
Wireless charging means it’s simple to give Major V a boost when needed. Just rest your headphones on a charging pad and you’re good to go. Major V can also be recharged using a USB-C charging cable included in the box.
Bluetooth LE Audio-ready
Major V is geared up for Bluetooth LE Audio. This future-proof technology will deliver superior sound quality and open a new world of audio sharing possibilities with Auracast™.
Cut through the noise like Billie
When the world gets a little chaotic, music can be the force of inspiration to make your way through the noise. We're proud to showcase our headphone collection with Billie Joe Armstrong.
Making Things Last Longer
Our in-app battery preservation feature enables you to reduce how quickly your battery ages, so you can get more out of your headphones for longer. 86% of the plastic in Major V is recycled*, made from preloved products including used electronic devices and CDs, extending the lifecycle of these discarded items.
*33% of the product consists of plastic of which 86% is GRS certified post-consumer recycled plastic. Percentage breakdown is based on weight and excludes any plastic that can be found in electronical components due to the lack of detailed material knowledge in every component.
Feature
- From the explosive Marshall signature sound to the everlasting design, every detail of these headphones has been painstakingly refined. Featuring 100+ hours of wireless playtime combined with a rugged and foldable design, Major V is best paired with your next great adventure.- Rugged and foldable design
- Wireless Charging
- 100+ hours of wireless playtime
- Customisable M-button
- Bluetooth LE Audio-ready
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
