Marshall Wireless Earbuds Motif II
#Grup produk P112425148
Spesifikasi
| Active Noise Cancellation | Yes |
|---|---|
| Battery Playtime (hour) | 6 in earbuds with A.N.C. (9 without), 30 total hours in case with A.N.C. (43 without) |
| Battery Preservation | Yes |
| Bluetooth Range (ft) | 30 |
| Bluetooth Range (m) | 10 |
| Box Content | Motif II A.N.C. true wireless headphones, Charging case, USB-C charging cable, User manual and legal and safety information, Ear tips (S, M, L) |
| Charging Time (hour) | 1.5 to recharge earbuds / 1.5 to recharge case |
| Collapsible | No |
| Colorways | Black |
| Compatible App | Marshall Bluetooth App |
| Compatible Apps OTA (Over-The-Air) Software Updates | Yes |
| Connectivity | Bluetooth |
| Control | Touch Response |
| Driver (mm) | 6 |
| Driver Impedance (ohm) | 16 |
| Driver Sensitivity (dB) | 108 |
| Driver Type | Dynamic |
| Dual Master | Yes |
| Frequency Range (Hz) | 20-20000 |
| Headphone Type | In-Ear |
| Microphone & Remote | Yes |
| Mirrored Control | Yes |
| Quick Charging | 15minutes gives 1hour of playtime |
| Water Resistance | IPX5 in earbuds, IPX4 in case |
| Wired Connectivity | No |
| Wireless Charging | Yes |
| Wireless Connectivity | Bluetooth 5.3 LE |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Motif II A.N.C. delivers 30 hours of total playtime with active noise cancelling technology, block out those crowded train rides and rowdy streets to dive into your music without distraction. For a quick conversation, switch over to transparency mode and let the outside in. Motif II A.N.C. comes ready for Bluetooth LE Audio. This future-proof technology will ensure the best possible connection, so you’ll never miss a beat.
Marshall Signature Sound
Take Marshall's signature sound everywhere you go with the Motif II A.N.C. Carefully engineered to give you clear, balanced sound no matter how loud you turn it up, there's no stopping you with the Motif II A.N.C. Enjoy concert-worthy sound at any time.
ANC & Transparancy Mode
Get locked into the sounds of your choice with improved active noise cancelling technology and use the app to amplify your playlist. Savour the music that matters to you, uninterrupted. For a quick conversation, switch seamlessly into transparency mode to let the outside back in and stay in tune with your surroundings.
Iconic And Rugged Design
Motif II A.N.C. offers huge sound, in a tiny package. The new and improved design means that when you’re deep diving into your music, the tenth hour is as comfortable as the first. Motif II ANC features the iconic Marshall M logo on the earbuds as well as the rugged durability needed to make sure you’re always ready for the road.
30hour of Wireless Playtime
Motif II A.N.C. delivers 10 more hours of playtime than its predecessor. With active noise cancellation and the charging case, get up to 30 hours total, and 6 hours of playtime on their own. Just place your earbuds in the case for an extra boost.
Wireless Charging
Wireless charging makes it even easier to charge and go. LED lights display the current battery level of the charging case and show when the earbuds are full. Switch to quick charge when you’re in a hurry, for 1-hour extra playtime in 15 minutes. Don’t wait, start listening.
Bluetooth LE Audio-Ready
Motif II A.N.C comes ready for Bluetooth LE Audio. This future-proof feature will ensure the best possible connection, so you’ll never miss a beat. Feel secure knowing that once we activate it, your headphones can more than handle this next-generation Bluetooth technology.
App Compatible
Connecting Motif II A.N.C. to the app offers access to extra features, including controlling the ANC, activating Transparency mode, adjusting your personal EQ settings, and managing updates that keep your product up to date with our latest software.
Marshall Signature Sound
Take Marshall's signature sound everywhere you go with the Motif II A.N.C. Carefully engineered to give you clear, balanced sound no matter how loud you turn it up, there's no stopping you with the Motif II A.N.C. Enjoy concert-worthy sound at any time.
ANC & Transparancy Mode
Get locked into the sounds of your choice with improved active noise cancelling technology and use the app to amplify your playlist. Savour the music that matters to you, uninterrupted. For a quick conversation, switch seamlessly into transparency mode to let the outside back in and stay in tune with your surroundings.
Iconic And Rugged Design
Motif II A.N.C. offers huge sound, in a tiny package. The new and improved design means that when you’re deep diving into your music, the tenth hour is as comfortable as the first. Motif II ANC features the iconic Marshall M logo on the earbuds as well as the rugged durability needed to make sure you’re always ready for the road.
30hour of Wireless Playtime
Motif II A.N.C. delivers 10 more hours of playtime than its predecessor. With active noise cancellation and the charging case, get up to 30 hours total, and 6 hours of playtime on their own. Just place your earbuds in the case for an extra boost.
Wireless Charging
Wireless charging makes it even easier to charge and go. LED lights display the current battery level of the charging case and show when the earbuds are full. Switch to quick charge when you’re in a hurry, for 1-hour extra playtime in 15 minutes. Don’t wait, start listening.
Bluetooth LE Audio-Ready
Motif II A.N.C comes ready for Bluetooth LE Audio. This future-proof feature will ensure the best possible connection, so you’ll never miss a beat. Feel secure knowing that once we activate it, your headphones can more than handle this next-generation Bluetooth technology.
App Compatible
Connecting Motif II A.N.C. to the app offers access to extra features, including controlling the ANC, activating Transparency mode, adjusting your personal EQ settings, and managing updates that keep your product up to date with our latest software.
Feature
- Marshall signature sound- Wireless charging
- ANC & Transparency mode
- 30 hours of wireless playtime
- Bluetooth® LE Audio-ready
- Iconic & rugged design
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
