Marshall Wireless Earbuds Minor IV
#Grup produk P112425120
Spesifikasi
| Active Noise Cancellation | No |
|---|---|
| Bluetooth Range (ft) | 30 |
| Bluetooth Range (m) | 10 |
| Box Content | Minor IV true wireless headphones, Charging case, USB-C charging cable, User manual, and legal and safety information |
| Charging Time (hour) | 1.1 To Recharge Earbuds / 2 To Recharge Case |
| Collapsible | No |
| Colorways | Black |
| Compatible App | Marshall Bluetooth App |
| Connectivity | Bluetooth |
| Control | Touch Response |
| Customize Sound | Yes |
| Driver (mm) | 12 |
| Driver Impedance (ohm) | 32 |
| Driver Type | Dynamic |
| Frequency Range (Hz) | 20-20000 |
| Headphone Type | In-Ear |
| Microphone & Remote | Yes |
| Mirrored Control | Yes |
| Play Time (hour) | 7 In Earbuds, 30+ Total In Case |
| Quick Charging | 15minute Gives 3hour Of Playtime |
| Voice Commands | No |
| Water Resistance | IPX4 In Earbuds |
| Wired Connectivity | Nothing |
| Wireless Charging | Yes |
| Wireless Connectivity | Le Audio-Ready |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Minor IV’s straightforward design lets you focus on what matters most – the music. These earbuds cover all bases so you can dive into Marshall signature sound wherever you go. Packing 30+ hours of wireless playtime with the case, means you have more than a day to get lost in your favourite music or podcast. Add our intuitive, water-resistant earbud design to the mix, and you’ll enjoy every beat in complete comfort.
Marshall signature sound
Marshall signature sound always takes centre stage in our products and Minor IV is no different. These earbuds are acoustically tuned to unleash an expertly balanced sound that commands attention.When you need to take a break from the music, their superior call quality means you can always pick up the phone without any distractions.
30+ hours of wireless playtime
These earbuds hold up to 7 hours wireless playtime on their own. Paired with the portable charging case they can power you for 30+ hours in total. Simply slip the earbuds into the case when you want an extra boost.
Designed for comfort
To keep the session going, Minor IV features a re-designed earbud and stem, angled to create a truer fit inside the ear canal. They're also water-resistant so the music doesn’t have to stop when it rains.
Customise your sound
Minor IV comes with mirrored touch-sensitive earbuds, so you can use either one to control your music and phone calls. Removing and inserting an earbud also initiates the auto-pause and play feature.
Earbuds that last longer
Our in-app battery preservation feature enables you to reduce how quickly your battery ages. Downloading our Over-the-Air (OTA) updates means your earbuds always have the latest software so that you can get more out of them for longer.
Bluetooth LE Audio-ready
This future-proof technology will deliver higher audio quality, while increasing streaming range and improving audio sync.
90% Recycled Plastic
Minor IV’s design consists of 42% plastic. Almost all the plastic used, 90% to be exact, is made from post-consumer recycled plastics from preloved products such as CDs, washing machines, and electric bicycles.
Marshall signature sound
Marshall signature sound always takes centre stage in our products and Minor IV is no different. These earbuds are acoustically tuned to unleash an expertly balanced sound that commands attention.When you need to take a break from the music, their superior call quality means you can always pick up the phone without any distractions.
30+ hours of wireless playtime
These earbuds hold up to 7 hours wireless playtime on their own. Paired with the portable charging case they can power you for 30+ hours in total. Simply slip the earbuds into the case when you want an extra boost.
Designed for comfort
To keep the session going, Minor IV features a re-designed earbud and stem, angled to create a truer fit inside the ear canal. They're also water-resistant so the music doesn’t have to stop when it rains.
Customise your sound
Minor IV comes with mirrored touch-sensitive earbuds, so you can use either one to control your music and phone calls. Removing and inserting an earbud also initiates the auto-pause and play feature.
Earbuds that last longer
Our in-app battery preservation feature enables you to reduce how quickly your battery ages. Downloading our Over-the-Air (OTA) updates means your earbuds always have the latest software so that you can get more out of them for longer.
Bluetooth LE Audio-ready
This future-proof technology will deliver higher audio quality, while increasing streaming range and improving audio sync.
90% Recycled Plastic
Minor IV’s design consists of 42% plastic. Almost all the plastic used, 90% to be exact, is made from post-consumer recycled plastics from preloved products such as CDs, washing machines, and electric bicycles.
Feature
- Marshall signature sound- Designed for comfort
- Bluetooth LE Audio-ready
- 30+ hours of wireless playtime
- Customise your sound
- Earbuds that last longer
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
