Marshall Portable Speaker Willen II Series
#Grup produk P112425102
Spesifikasi
| Bluetooth Range (m) | Up to 100 in free field |
|---|---|
| Cabinet Principle | Sealed with Passive Radiator |
| Compatible App | Marshall Bluetooth app (iOS & Android) |
| Dimensions (inch) | 3.96x3.96x1.71 |
| Dimensions (mm) | 100.5x100.5x43.4 |
| Driver Type | Dynamic |
| Drivers | One 2inch 10W Full Range 2 Passive Radiators |
| Frequency Range (Hz) | 75-20000 |
| Main Input Voltage (V) | USB-C 5/1.5A |
| Maximum Sound Pressure Level (dB) | 88 SPL @1m |
| Power Amplifier (W) | 38 Class D Amplifier |
| Stereo/Mono | Mono |
| Top Panel Control | Multi-directional control knob, On/Off button, Bluetooth pairing button, Battery indication |
| Water Resistance | IP67* (* with an IP67 dust and waterproof rating you can submerge it in 1m (3ft) of water for a period of up to 30minutes.) |
| Wireless Connectivity | Bluetooth 5.3 LE |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Willen II’s lightweight design and mighty sound mean you can make any setting come alive. It’s dust and waterproof, making it ready for life on the road. Just press play and wait for those heavy basslines to make the world around you rumble.
Box Contents:
Willen II speaker
USB-C charging cable
User manual and legal and safety information
Marshall signature sound
Take any setting from quiet to loud. Willen II's slightly larger frame maximises bass. Its improved drivers also give every frequency its time to shine, so you’ll hear a balanced sound at any volume.
17+ hours of portable playtime
Packed with hours of portable playtime on a single charge, Willen II transforms your world into a musical playground. This speaker will keep the music going from early morning to late at night.
Dust and waterproof
This speaker doesn’t mind a swim and has an IP67 dust and waterproof rating so you can submerge it in 1 m (3 ft) of water for up to 30 minutes. Willen II won’t let rain or dirt get in the way of your music.
Fastening strap
Stand it up, lay it down, fix it to an object or let it hang thanks to its rubber fastening strap. You can attach Willen II almost anywhere and blast out your favourite music to anyone who wants to hear it.
Built-in microphone
Willen II lets you do the talking. It comes with a built-in microphone so that you can take calls completely hands-free. Just place your speaker down and catch up, without interrupting what you’re doing.
Bluetooth LE Audio-ready
We don’t want anything to get in the way of your music, so Willen II is built to be Bluetooth LE Audio-ready. This future-proof technology will open a new world of audio sharing possibilities with Auracast.
Making Our Products Last Longer
We want you to enjoy your Marshall product for years to come, so we now offer authorised repair services* and spare parts for Willen II through our website.
*Models eligible for authorised repair services may vary in different markets. Offering and expanding our repair solutions is one of our top priorities. Visit our support page for the latest information.
Materials
70% of the plastic in Willen II comes from recycled plastic* made from preloved products including used electronic devices and CDs. Willen II is also entirely PVC-free as PVC is considered one of the most harmful plastics.
*30% of the product consists of plastic of which 70% is GRS certified post-consumer recycled plastic. Percentage breakdown is based on weight and excludes any plastic that can be found in electronical components due to the lack of detailed material knowledge in every component.
Box Contents:
Willen II speaker
USB-C charging cable
User manual and legal and safety information
Marshall signature sound
Take any setting from quiet to loud. Willen II's slightly larger frame maximises bass. Its improved drivers also give every frequency its time to shine, so you’ll hear a balanced sound at any volume.
17+ hours of portable playtime
Packed with hours of portable playtime on a single charge, Willen II transforms your world into a musical playground. This speaker will keep the music going from early morning to late at night.
Dust and waterproof
This speaker doesn’t mind a swim and has an IP67 dust and waterproof rating so you can submerge it in 1 m (3 ft) of water for up to 30 minutes. Willen II won’t let rain or dirt get in the way of your music.
Fastening strap
Stand it up, lay it down, fix it to an object or let it hang thanks to its rubber fastening strap. You can attach Willen II almost anywhere and blast out your favourite music to anyone who wants to hear it.
Built-in microphone
Willen II lets you do the talking. It comes with a built-in microphone so that you can take calls completely hands-free. Just place your speaker down and catch up, without interrupting what you’re doing.
Bluetooth LE Audio-ready
We don’t want anything to get in the way of your music, so Willen II is built to be Bluetooth LE Audio-ready. This future-proof technology will open a new world of audio sharing possibilities with Auracast.
Making Our Products Last Longer
We want you to enjoy your Marshall product for years to come, so we now offer authorised repair services* and spare parts for Willen II through our website.
*Models eligible for authorised repair services may vary in different markets. Offering and expanding our repair solutions is one of our top priorities. Visit our support page for the latest information.
Materials
70% of the plastic in Willen II comes from recycled plastic* made from preloved products including used electronic devices and CDs. Willen II is also entirely PVC-free as PVC is considered one of the most harmful plastics.
*30% of the product consists of plastic of which 70% is GRS certified post-consumer recycled plastic. Percentage breakdown is based on weight and excludes any plastic that can be found in electronical components due to the lack of detailed material knowledge in every component.
Feature
- Marshall signature sound. Perfectly balanced audio and harder hitting bass.- Dust and waterproof. IP67 rating allows it to be submerged in water for up to 30 minutes.*
*at a depth of 1m (3ft)
- Bluetooth LE Audio-ready. Future-proofed for the latest connectivity possibilities.
- 17+ hours of portable playtime. Reliable playtime from a single charge.
- Built-in microphone. Take calls completely hands-free.
- Fastening strap.* Attach almost anywhere.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
