Marshall Portable Speaker Middleton Series
#Grup produk P112425087
Spesifikasi
| Adjustable Bass and Treble Control | Fine-tune your music using the analogue controls on your speaker |
|---|---|
| Battery Type | Built-In, Rechargeable Li-Ion Battery |
| Bluetooth Range (ft) | 30 |
| Bluetooth Range (m) | 10 |
| Box Content | Middleton Speaker, Detachable Carry Strap, User Manual And Legal And Safety Information, USB-A To USB-C Charging Cable |
| Cabinet Principle | Sealed with Passive Radiator |
| Charging Time (hour) | 4.5 |
| Compatible App | Marshall Bluetooth App |
| Compatible Apps OTA (Over-The-Air) Software Updates | Yes |
| Customize Sound | Yes, On Speaker And In App |
| Dimensions (inch) | 4.29x9.06x3.74 |
| Dimensions (mm) | 109x230x95 |
| Driver Type | Dynamic |
| Frequency Range (Hz) | 50-20000 |
| Maximum Sound Pressure Level (dB) | 87 SPL @1m |
| Play Time (hour) | 20+ |
| Power Amplifier (W) | Two 20 Class D Amplifiers for the Woofers, Two 10 Class D Amplifiers for the Tweeters |
| Quick Charging | 20minutes charge gives 2hours of playtime |
| Stereo/Mono | Stereo |
| Water Resistance | IP67 |
| Wired Connectivity | 3.5mm Input |
| Wireless Connectivity | Bluetooth 5.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Middleton utilises True Stereophonic (360° sound), a unique form of multi-directional stereo sound from Marshall. Keep the music going when your phone battery is low, charge your device on the move with Middleton’s trusty power bank feature. With a rugged IP67 dust and waterproof* build, a bit of rain and dirt won’t get under its skin.
* IP67-Protected against dust and sand, and it has been tested to work for up to 30 minutes while under 1 m of water.
Marshall Signature Sound
Carry the heaviest portable sound in your hand. This speaker is built with two 3/5inch tweeters, two 3inch woofers and two passive radiators in a quad-speaker set-up to ensure the ultimate immersive experience wherever you roam. Built-in Dynamic Loudness adjusts the tonal balance of the sound to ensure your music sounds brilliant at every volume.
True Stereophonic (360° Sound)
Middleton utilises True Stereophonic, a unique form of multi-directional sound from Marshall. Experience superior spatial and binaural sound that flows around you and fills any space. Indoors or out, take your speaker anywhere you like and be immersed in your music. This is absolute 360° sound.
Iconic & Rugged Design
Middleton is equally at home in the festival mud or on your polished sideboard thanks to its iconic yet durable design. This speaker is your lifeline on the go, with a grabbable carry strap and trusty power bank capability.
20+ hours of Portable Playtime
Middleton keeps the music going with 20+ hours of portable playtime on a single charge. When you do need to charge, it only takes 4.5 hours to return Middleton to full power and you can quickly charge before you head out – only 20 minutes of charging gives you 2 hours of playtime. The next encore is never far away.
Dust & Waterproof (IP67)
This tough-as-nails speaker boasts an IP67 dust and waterproof design and can be submerged in 1 m of water for a period of up to 30 minutes. Middleton has a thick skin, so rain and dirt won’t get under it.
Multi-Directional Control Knob
Middleton is simple and easy to use. Control it with the multi-directional control knob. You can play, pause, skip tracks and adjust the volume of your speaker, as well as turn it on or off.
App Compatible
If you want a more customised sound, adjust the bass and treble on the top of the speaker, or download the dedicated Marshall Bluetooth app to control the sound wirelessly. Middleton drops you straight into your music with no fuss – just pair and play.
* IP67-Protected against dust and sand, and it has been tested to work for up to 30 minutes while under 1 m of water.
Marshall Signature Sound
Carry the heaviest portable sound in your hand. This speaker is built with two 3/5inch tweeters, two 3inch woofers and two passive radiators in a quad-speaker set-up to ensure the ultimate immersive experience wherever you roam. Built-in Dynamic Loudness adjusts the tonal balance of the sound to ensure your music sounds brilliant at every volume.
True Stereophonic (360° Sound)
Middleton utilises True Stereophonic, a unique form of multi-directional sound from Marshall. Experience superior spatial and binaural sound that flows around you and fills any space. Indoors or out, take your speaker anywhere you like and be immersed in your music. This is absolute 360° sound.
Iconic & Rugged Design
Middleton is equally at home in the festival mud or on your polished sideboard thanks to its iconic yet durable design. This speaker is your lifeline on the go, with a grabbable carry strap and trusty power bank capability.
20+ hours of Portable Playtime
Middleton keeps the music going with 20+ hours of portable playtime on a single charge. When you do need to charge, it only takes 4.5 hours to return Middleton to full power and you can quickly charge before you head out – only 20 minutes of charging gives you 2 hours of playtime. The next encore is never far away.
Dust & Waterproof (IP67)
This tough-as-nails speaker boasts an IP67 dust and waterproof design and can be submerged in 1 m of water for a period of up to 30 minutes. Middleton has a thick skin, so rain and dirt won’t get under it.
Multi-Directional Control Knob
Middleton is simple and easy to use. Control it with the multi-directional control knob. You can play, pause, skip tracks and adjust the volume of your speaker, as well as turn it on or off.
App Compatible
If you want a more customised sound, adjust the bass and treble on the top of the speaker, or download the dedicated Marshall Bluetooth app to control the sound wirelessly. Middleton drops you straight into your music with no fuss – just pair and play.
Feature
- Marshall signature sound- 20+ hours of portable playtime
- Multi-directional control knob
- True Stereophonic (360° sound)
- Dust & waterproof (IP67)
- Iconic & rugged design
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
