Marshall Portable Speaker Emberton III Series

Sebelum PPN:
Rp2.999.900
Spesifikasi
Bluetooth Range (m)Up to 100 in free field
Cabinet PrincipleSealed with Passive Radiator
Charging Time (hour)2
Compatible AppMarshall Bluetooth app (iOS & Android)
Dimensions (inch)6.3x2.7x3
Dimensions (mm)160x68x76.9
Driver TypeDynamic
Drivers2inch 10W Full Range 2 Passive Radiators
Frequency Range (Hz)65-20000
Maximum Sound Pressure Level (dB)90 SPL @1m
Play Time (hour)32+
Power Amplifier (W)2x38 Class D Amplifier
Quick Charge (minute)20 charge gives 6 hours of playtime
Stereo/MonoStereo
Top Panel ControlMulti-directional control jog, On/Off button, Bluetooth pairing button, Battery indication
Water ResistanceIP67* (* with an IP67 dust and waterproof rating you can submerge it in 1m (3ft) of water for a period of up to 30minutes)
Wireless ConnectivityBluetooth 5.3 LE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Emberton III's rugged design means you can throw it in the back seat of your car, take it on a cross-country ride, or hit the beach, completely stress free. While you’re busy living life to the fullest, you’ll also experience absolute 360° sound.
Fastening strap not included.

Box Contents:
Emberton III speaker
USB-C charging cable
User manual and legal and safety information

Marshall signature sound
Emberton III features more bass than its predecessor. Dynamic Loudness adjusts the tonal balance as you change the volume. Discover a rich, full sound that'll never let you down.

True Stereophonic
Available exclusively on Marshall products, True Stereophonic is a unique form of multi-directional sound. This is absolute 360° sound, where the music finds you. It's true, not all speakers are created equal.

32+ hours of portable playtime
That's more than a full day of listening on a single charge. Enough time to play through an entire discography. When you do run out of battery, just plug in your speaker and return to full charge in 2 hours.

Dust and waterproof
Featuring an IP67 dust and waterproof rating, you can submerge Emberton III in 1 m (3 ft) of water for up to 30 minutes. Marshall's on the road spirit lives on in this rugged speaker design.

Built-in microphone
Music comes first, but we know life gets busy. Emberton III comes with a built-in microphone, making hands-free talking much simpler and clearer. You can take calls while getting your day started or preparing for a gig.

Bluetooth LE Audio-ready
We don’t want anything to get in the way of your music, so Emberton III is built to be Bluetooth LE Audio-ready. This future-proof technology will open a new world of audio sharing possibilities with Auracast.

Making Our Products Last Longer
We want you to enjoy your Marshall product for years to come, so we now offer authorised repair services* and spare parts for Emberton III through our website.
*Models eligible for authorised repair services may vary in different markets. Offering and expanding our repair solutions is one of our top priorities. Visit our support page for the latest information.

Materials
We focus on recycled sources and better chemicals. 79% of the plastic in Emberton III comes from recycled plastic* made from preloved products including used electronic devices and CDs. Emberton III is also entirely PVC-free as PVC is considered one of the most harmful plastics.
*27% of the product consists of plastic of which 79% is GRS certified post-consumer recycled plastic. Percentage breakdown is based on weight and excludes any plastic that can be found in electronical components due to the lack of detailed material knowledge in every component.
Feature
- Marshall signature sound. Perfectly balanced audio at every volume.
- 32+ hours of portable playtime. Reliable playtime on a single charge.
- Built-in microphone. Simple hands-free talking.
- True Stereophonic (360° sound). Superior spatial and binaural sound that flows around you.
- Dust and waterproof. IP67 rating allows it to be submerged in water for up to 30 minutes.*
*at a depth of 1m (3ft)
- Bluetooth LE Audio-Ready. Future-proofed for the latest connectivity possibilities.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait