Marshall Over-Ear Headphones with Active Noise Cancellation
#Grup produk P112425041
Spesifikasi
| Active Noise Cancellation | Yes |
|---|---|
| Battery Preservation | Yes |
| Bluetooth Range (ft) | 30 |
| Bluetooth Range (m) | 10 |
| Box Content | Monitor III A.N.C. Headphones, USB-C charging cable, USB-C to 3.5mm audio cord, Quick start guide, Legal and Safety Information, Carrying case |
| Charging Time (hour) | 2.5 To Full Recharge |
| Codecs | SBC, MPEG-2 AAC |
| Collapsible | Yes |
| Colorways | Black |
| Compatible App | Marshall Bluetooth App |
| Control | Control knob, ANC-button, M-button |
| Customize Sound | Yes |
| Driver Sensitivity (dB) | 117 SPL (187mV @1kHz) |
| Driver Type | Dynamic |
| Drivers (mm) | 32 |
| Headphone Type | Over-Ear |
| Microphone & Remote | Yes |
| Play Time (hour) | 70 with Bluetooth And ANC, 100 with Bluetooth Only |
| Quick Charging | 15minutes Gives 12hours Of Playtime |
| Voice Commands | No |
| Water Resistance | No |
| Wired Connectivity (mm) | USB-C to 3.5 |
| Wireless Charging | No |
| Wireless Connectivity | Bluetooth 5.3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hit play and fully immerse yourself in thunderous bass and screaming highs with this chart-topping addition to our headphone line-up. Created with enhanced active noise cancelling technology and all-day listening in mind, these headphones let you block out unwanted sounds in complete comfort. Enjoy hours and hours of your favourite music, from the first track to the final drumbeat.
70 hours of playtime with ANC. 100 hours without.
Monitor III A.N.C.'s extended wireless playtime, with or without active noise cancellation, keeps the music going strong. Be gone for days without having to recharge.
Active noise cancelling and Transparency mode
Feel like it’s just you and your favourite musician in the room. Monitor III A.N.C. continuously measures ambient noise to block out unwanted sounds. Or let the outside world back in with Transparency mode.
Marshall signature sound
Monitor III A.N.C. is your sensational sound guarantee. Featuring Dynamic Loudness, these headphones adjust the treble, mids and bass for the most optimal sound at every volume.
Rugged and foldable design
Monitor III A.N.C. is the latest triumph in Marshall design. It's not only built tough to stand up to wear and tear, but also designed to be folded away in its premium hard case and taken on the road.
Soundstage spatial audio
Make your sound more spacious with Monitor III A.N.C. Our new Soundstage spatial audio technology releases your music by moving it out of your head and into a virtual room, so that you feel more immersed.
Adaptive loudness
Adjust your sound based on surrounding noise to deliver a consistent listening experience at all volumes, no matter where you are. From now on, you never have to compromise on audio quality.
Multidirectional control knob
Play, pause, skip tracks, adjust the volume, and turn your headphones on or off. You can also start Bluetooth® pairing and receive, end or reject phone calls. This is what full control of your music looks like.
Customisable M-button
Effortlessly navigate your favourite features. Access Spotify Tap, soundstage spatial audio or switch between two different equaliser settings of your choice. If you want to use it for your phone’s voice assistant, consider it done.
Bluetooth LE Audio-ready
Nothing should get in the way of your music, so Monitor III A.N.C. is built to be Bluetooth LE Audio-ready. This future-proof technology will open a new world of audio sharing possibilities with Auracast.
Cut through the noise like Billie
When the world gets a little chaotic, music can be the force of inspiration to make your way through the noise. We're proud to showcase our headphone collection with Billie Joe Armstrong.
Making Our Product Last Longer
We want you to enjoy your Marshall product for years to come, so we now offer authorised repair services* and spare parts for Monitor III A.N.C. through our website.
*Models eligible for authorised repair services may vary in different markets. Offering and expanding our repair solutions is one of our top priorities. Visit our support page for the latest information.
Materials
66% of the plastic in Monitor III A.N.C is recycled*, made from preloved products including used electronic devices and CDs. Our iconic vegan leather on the headband and premium hard case has been replaced with a durable, water-based, and DMFa-free alternative that is safer for the people in production and the environment.
*34% of the product consists of plastic of which 66% is GRS certified post-consumer recycled plastic. Percentage breakdown is based on weight and excludes any plastic that can be found in electronical components due to the lack of detailed material knowledge in every component.
70 hours of playtime with ANC. 100 hours without.
Monitor III A.N.C.'s extended wireless playtime, with or without active noise cancellation, keeps the music going strong. Be gone for days without having to recharge.
Active noise cancelling and Transparency mode
Feel like it’s just you and your favourite musician in the room. Monitor III A.N.C. continuously measures ambient noise to block out unwanted sounds. Or let the outside world back in with Transparency mode.
Marshall signature sound
Monitor III A.N.C. is your sensational sound guarantee. Featuring Dynamic Loudness, these headphones adjust the treble, mids and bass for the most optimal sound at every volume.
Rugged and foldable design
Monitor III A.N.C. is the latest triumph in Marshall design. It's not only built tough to stand up to wear and tear, but also designed to be folded away in its premium hard case and taken on the road.
Soundstage spatial audio
Make your sound more spacious with Monitor III A.N.C. Our new Soundstage spatial audio technology releases your music by moving it out of your head and into a virtual room, so that you feel more immersed.
Adaptive loudness
Adjust your sound based on surrounding noise to deliver a consistent listening experience at all volumes, no matter where you are. From now on, you never have to compromise on audio quality.
Multidirectional control knob
Play, pause, skip tracks, adjust the volume, and turn your headphones on or off. You can also start Bluetooth® pairing and receive, end or reject phone calls. This is what full control of your music looks like.
Customisable M-button
Effortlessly navigate your favourite features. Access Spotify Tap, soundstage spatial audio or switch between two different equaliser settings of your choice. If you want to use it for your phone’s voice assistant, consider it done.
Bluetooth LE Audio-ready
Nothing should get in the way of your music, so Monitor III A.N.C. is built to be Bluetooth LE Audio-ready. This future-proof technology will open a new world of audio sharing possibilities with Auracast.
Cut through the noise like Billie
When the world gets a little chaotic, music can be the force of inspiration to make your way through the noise. We're proud to showcase our headphone collection with Billie Joe Armstrong.
Making Our Product Last Longer
We want you to enjoy your Marshall product for years to come, so we now offer authorised repair services* and spare parts for Monitor III A.N.C. through our website.
*Models eligible for authorised repair services may vary in different markets. Offering and expanding our repair solutions is one of our top priorities. Visit our support page for the latest information.
Materials
66% of the plastic in Monitor III A.N.C is recycled*, made from preloved products including used electronic devices and CDs. Our iconic vegan leather on the headband and premium hard case has been replaced with a durable, water-based, and DMFa-free alternative that is safer for the people in production and the environment.
*34% of the product consists of plastic of which 66% is GRS certified post-consumer recycled plastic. Percentage breakdown is based on weight and excludes any plastic that can be found in electronical components due to the lack of detailed material knowledge in every component.
Feature
- Marshall signature sound. Expertly tuned sound at every volume with Dynamic Loudness.- Wireless playtime. 70 hours with active noise cancellation, 100 hours without.
- Customisable M-button. Effortlessly navigate EQ settings, Spotify, and voice assistant.
- Soundstage spatial audio. Expansive sound to feel more immersed.
- Multidirectional control knob. Manage Bluetooth, playback, volume and on/off controls.
- Rugged and foldable design. Built to be durable and easily packed away.
- Bluetooth LE Audio-ready. Future-proofed for the latest connectivity possibilities.
- Adaptive loudness. Adjusted tonal balance according to surroundings.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
