Nothing Headphone (1)
#Grup produk P112425005
Spesifikasi
| Battery Capacity (mAh) | 1040 |
|---|---|
| Battery Charge (minute) | Type-C Wired Charging-To-Full Time 120 |
| Battery Type | Rechargeable Lithium-Ion |
| Case Dimensions (HxWxD) (mm) | 52x220x220 |
| Connectivity Android Version | 5.1 And Above |
| Connectivity Bluetooth Version | 5.3 |
| Connectivity CODECS | AAC, SBC, LDAC |
| Connectivity Connection Range (m) | 10 |
| Connectivity Dual Connection | Yes |
| Connectivity IOS Version | 13 And Above |
| Control Button Android/IOS Press | Smart Assistant |
| Control Button Nothing OS Hold | Smart Assistant |
| Control Button Nothing OS Press | Channel HOP |
| Control Function On/Off | Switch Up: Power Off, Switch Down: Power On |
| Control Paddle Hold Left | Rewind |
| Control Paddle Hold Right | Fast Forward |
| Control Paddle Push Left | Previous Track / Reject Call |
| Control Paddle Push Right | Next Track / Answer Call |
| Control Pairing | Hold The Bluetooth Pairing Button For 2s Until The White Led Starts To Blink |
| Control Roller Press | Play/Pause |
| Control Roller Press & Hold | ANC / Transparency Mode |
| Control Roller Roll Right/Left | Volume Up/Down |
| Fast Charging | ANC Off - 5minute Charge For 5hour (Playback), ANC On - 5minute Charge For 2.4hour (Playback) |
| Headphone Dimensions (HxWxD) (mm) | 173.85x78x189.25 |
| LED Light Status Battery (>30%) | White |
| LED Light Status Charging | White LED Flashing |
| LED Light Status Factory Reset Succesful | Red Led Flashes 3 Times, Then White Led Flashes |
| LED Light Status Fully Charged (Cable Connected) | White |
| LED Light Status Low Battery (<30%) | Red |
| LED Light Status Pairing | White LED Flashing |
| Noice Cancellation Type | Real-Time Adaptive ANC |
| Noise Cancellation Depth (dB) | Up to 42 |
| Noise Cancellation Frequency Range (Hz) | 2000 |
| Noise Cancellation Microphone Quantity | 3 Mics Each Side / 6 Mics Total |
| Playback (hour) | AAC: Playback With ANC Off: Up To 80, Playback With ANC On: Up To 35; LDAC: Playback With ANC Off: Up To 54, Playback With ANC On: Up To 30 |
| Sound Diaphragm | PU |
| Sound Driver (mm) | 40 Dynamic / 16ohm |
| Sound RF (Hz) | 20-40k |
| Sound Tuning | Sound By KEF |
| Sustainability Lifecycle Carbon Footprint (kg) | 14.84 |
| Talk Time (hour) | Talk Time With ANC Off: 53, Talk Time With ANC On: 37 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Design
Designed to turn heads
A minimal, distinctive design crafted to stand out and built to last. Every detail of Headphone (1), from the choice of materials to the integration of tactile controls, was thoughtfully considered to create a striking aesthetic that reflects our transparent, bold identity.
Intelligence
Press and talk
Long-press to record a vocal note. Essential Space does the thinking for you and adds your content to the right collection
Nothing KEF
Sound by KEF
The sound of Headphone (1) is acoustically engineered in partnership with KEF, a historic British brand in audio with over 60 years of expertise. Using KEF’s advanced tools and deep knowledge, the sound profile is crafted to reproduce music as the artist intended. Known for precision and natural balance, KEF brings a level of refinement that enhances every listening session. The result is immersive audio that feels detailed, lifelike, and true across every genre.
Rigorous Tuning & Testing
The driver, tuning and acoustic package of Headphone (1) undergo rigorous auditing and fine-tuning in KEF’s specialised listening rooms to recreate signature sonic experiences.
Every element, from frequency response to soundstage, is carefully engineered using acoustic modelling software to perform consistently across different music genres and listening modes. Each round of testing ensures clarity, richness and emotional depth in every frequency band.
The process is repeated across multiple scenarios, including Active Noise Cancellation, Transparency Mode and Spatial Audio, to guarantee balanced and precise sound output in any environment.
Nothing X
Find your frequency
The Nothing X app gives you immense control over exactly how your music sounds. Use the advanced 8-band equaliser to build a bespoke sound profile from scratch or just give your tracks more bounce, and everything in-between. If you're not sure how to fine-tune your sounds, use in-app QR codes to upload profiles created by other users that sound good to you.
Personal Sound
With a quick hearing analysis in the Nothing X app, Headphone (1) will create a Personal Sound profile precisely tailored to how you hear, so everything is beat perfect for you.
Performance
-Crisp, clear calls
No missed words or muffled voices. Four microphones work with AI-powered Clear Voice Technology to isolate your voice and suppress surrounding noise. Trained on over 28 million real-world scenarios, it keeps you clear in cafés, on calls, or in windy conditions.
-No gaps, all sound
Headphone (1) supports LDAC, USB-C audio, and a 3.5 mm jack for high-quality playback across any setup. With Hi-Res Wireless certification and 24-bit/96 kHz precision, it delivers lossless sound with exceptional clarity and detail. Whether wired or wireless, you hear every layer, exactly as it was meant to be.
-80 hours of uninterrupted sound
Headphone (1) is designed to keep up with your day. Enjoy up to 35 hours of playback with Active Noise Cancellation on, or extend it to 80 hours with ANC off. A quick 5-minute charge gives you up to 5 hours of listening, so you’re always ready to go.
Control
Scroll, scrub, press
Guess no more. Headphone (1)’s controls are designed for an intuitive and tactile interaction, so you don't need to worry about remembering what does what.
Roller
Precise yet satisfying, the Roller is ultra grippable and designed to give you full control over your sound without breaking focus. A simple roll adjusts the volume, a click plays or pauses media, and a long press toggles between Active Noise Cancellation and Transparency Mode. It brings intuitive, tactile interaction right to your fingertips.
Paddle
Fast, seamless control over your media. Short clicks skip tracks or jump through podcasts. Hold to scrub at high speed, and release to drop back into playback*.
*Paddle function may vary depending on media player and platform.
Button
Instant control at your fingertips. Whether it is resuming a podcast, opening Spotify or catching up on the news, the Button keeps you in your flow. With Channel Hop⁷, it acts as a personal hub, letting you switch between recent media and favourites without reaching for your phone. Fully customisable in the Nothing X app.
Inside Sound
-High-fidelity sound
A scroll-stopping, statement-making design with balanced, high-fidelity sound. Natural vocals and rich detail that voice your identity so you can live boldly, every day.
-Clear and rich
Headphone (1) is engineered for efficient sound delivery and vivid bass thanks to the custom-made 40 mm speaker and high-linearity suspension system with PU surround.
The PU surround moves more effectively than traditional materials like PET, creating deeper, richer tones in the low frequencies. Its 8.9 mm width exceeds industry norms, minimising distortion and keeping the driver stable to cast precise vibrations.
-Full spectrum
The diaphragm, rim and dome of the speaker are all finished with a nickel-plated coating. This helps deliver clearer high-frequency sounds while maintaining rich, powerful lows, so you can enjoy more layers of sound. The diaphragm’s added rigidity helps minimise distortion, revealing finer audio textures across every track.
-Pure, unfiltered listening
The uniform dome texture helps ensure clear, natural sound quality. That means less distortion and cleaner output, even at high volumes.
For clear vocals, vibrant mids and an overall enveloping sound.
Headphone ( 1 )
-Up to 80 hours of playback
-Sound by KEF
-Real-time adaptive ANC
Commitments
100% Renewable Energy Used In Final Assembly
Amazon Climate Pledge-Friendly
Plastic-Free Packaging
In the box
Nothing Headphone (1)
Softshell Case
USB-C Cable
User Guide
Safety Information
3.5mm To 3.5mm Audio Cable X 1
Designed to turn heads
A minimal, distinctive design crafted to stand out and built to last. Every detail of Headphone (1), from the choice of materials to the integration of tactile controls, was thoughtfully considered to create a striking aesthetic that reflects our transparent, bold identity.
Intelligence
Press and talk
Long-press to record a vocal note. Essential Space does the thinking for you and adds your content to the right collection
Nothing KEF
Sound by KEF
The sound of Headphone (1) is acoustically engineered in partnership with KEF, a historic British brand in audio with over 60 years of expertise. Using KEF’s advanced tools and deep knowledge, the sound profile is crafted to reproduce music as the artist intended. Known for precision and natural balance, KEF brings a level of refinement that enhances every listening session. The result is immersive audio that feels detailed, lifelike, and true across every genre.
Rigorous Tuning & Testing
The driver, tuning and acoustic package of Headphone (1) undergo rigorous auditing and fine-tuning in KEF’s specialised listening rooms to recreate signature sonic experiences.
Every element, from frequency response to soundstage, is carefully engineered using acoustic modelling software to perform consistently across different music genres and listening modes. Each round of testing ensures clarity, richness and emotional depth in every frequency band.
The process is repeated across multiple scenarios, including Active Noise Cancellation, Transparency Mode and Spatial Audio, to guarantee balanced and precise sound output in any environment.
Nothing X
Find your frequency
The Nothing X app gives you immense control over exactly how your music sounds. Use the advanced 8-band equaliser to build a bespoke sound profile from scratch or just give your tracks more bounce, and everything in-between. If you're not sure how to fine-tune your sounds, use in-app QR codes to upload profiles created by other users that sound good to you.
Personal Sound
With a quick hearing analysis in the Nothing X app, Headphone (1) will create a Personal Sound profile precisely tailored to how you hear, so everything is beat perfect for you.
Performance
-Crisp, clear calls
No missed words or muffled voices. Four microphones work with AI-powered Clear Voice Technology to isolate your voice and suppress surrounding noise. Trained on over 28 million real-world scenarios, it keeps you clear in cafés, on calls, or in windy conditions.
-No gaps, all sound
Headphone (1) supports LDAC, USB-C audio, and a 3.5 mm jack for high-quality playback across any setup. With Hi-Res Wireless certification and 24-bit/96 kHz precision, it delivers lossless sound with exceptional clarity and detail. Whether wired or wireless, you hear every layer, exactly as it was meant to be.
-80 hours of uninterrupted sound
Headphone (1) is designed to keep up with your day. Enjoy up to 35 hours of playback with Active Noise Cancellation on, or extend it to 80 hours with ANC off. A quick 5-minute charge gives you up to 5 hours of listening, so you’re always ready to go.
Control
Scroll, scrub, press
Guess no more. Headphone (1)’s controls are designed for an intuitive and tactile interaction, so you don't need to worry about remembering what does what.
Roller
Precise yet satisfying, the Roller is ultra grippable and designed to give you full control over your sound without breaking focus. A simple roll adjusts the volume, a click plays or pauses media, and a long press toggles between Active Noise Cancellation and Transparency Mode. It brings intuitive, tactile interaction right to your fingertips.
Paddle
Fast, seamless control over your media. Short clicks skip tracks or jump through podcasts. Hold to scrub at high speed, and release to drop back into playback*.
*Paddle function may vary depending on media player and platform.
Button
Instant control at your fingertips. Whether it is resuming a podcast, opening Spotify or catching up on the news, the Button keeps you in your flow. With Channel Hop⁷, it acts as a personal hub, letting you switch between recent media and favourites without reaching for your phone. Fully customisable in the Nothing X app.
Inside Sound
-High-fidelity sound
A scroll-stopping, statement-making design with balanced, high-fidelity sound. Natural vocals and rich detail that voice your identity so you can live boldly, every day.
-Clear and rich
Headphone (1) is engineered for efficient sound delivery and vivid bass thanks to the custom-made 40 mm speaker and high-linearity suspension system with PU surround.
The PU surround moves more effectively than traditional materials like PET, creating deeper, richer tones in the low frequencies. Its 8.9 mm width exceeds industry norms, minimising distortion and keeping the driver stable to cast precise vibrations.
-Full spectrum
The diaphragm, rim and dome of the speaker are all finished with a nickel-plated coating. This helps deliver clearer high-frequency sounds while maintaining rich, powerful lows, so you can enjoy more layers of sound. The diaphragm’s added rigidity helps minimise distortion, revealing finer audio textures across every track.
-Pure, unfiltered listening
The uniform dome texture helps ensure clear, natural sound quality. That means less distortion and cleaner output, even at high volumes.
For clear vocals, vibrant mids and an overall enveloping sound.
Headphone ( 1 )
-Up to 80 hours of playback
-Sound by KEF
-Real-time adaptive ANC
Commitments
100% Renewable Energy Used In Final Assembly
Amazon Climate Pledge-Friendly
Plastic-Free Packaging
In the box
Nothing Headphone (1)
Softshell Case
USB-C Cable
User Guide
Safety Information
3.5mm To 3.5mm Audio Cable X 1
Feature
Adaptive Anc AlgorithmTransparency Mode
4 Mic Enc Architecture For Calls
Tech Integrations
Google Fast Pair And Microsoft Swift Pair⁴
Media Browser Service Api For Content Personalisation
Low Latency For Responsive User Experience
Ldac And Hi-Res Certified
Led Charging Status
On-Head Detection
Low Lag Mode³
Ip52-Rated For Dust And Water Resistance
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/05P112425005-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
