Nothing Ear TWS
#Grup produk P112424981
Spesifikasi
| Battery Type | Rechargeable Li-Ion Battery |
|---|---|
| Buds Dimensions (HxWxD) (mm) | 29.4x21.7x24.1 |
| Case Battery Capacity (mAh) | 500 |
| Case Dimensions (HxWxD) (mm) | 55.5x55.5x22 |
| Connectivity Android Version | 5.1 And Above |
| Connectivity Bluetooth CODEC | AAC, SBC, LDAC, LHDC 5.0 |
| Connectivity Bluetooth Profiles | RFCOMM, SPP, HFP, A2DP, AVDTP, AVCTP, AVRCP |
| Connectivity Bluetooth Version | 5.3 |
| Connectivity IOS Version | 11 And Above |
| Earbuds Battery Capacity (mAh) | 46 |
| Fast Charging | 10minutes for 10hour with ANC Off |
| Noise Cancellation Depth (dB) | Up to 45 |
| Noise Cancellation Frequency Range (Hz) | 5000 |
| Playback (hour) | ANC Off : Up to 40.5 with case and 8.5 with buds only, ANC On : Up to 24 with case and 5.2 with buds only |
| Sound Diaphragm | Ceramic |
| Sound Driver (mm) | 11 Dynamic |
| Sound Tuning | Nothing |
| Sustainability Lifecycle Carbon Footprint (kg) | 2.91 CO2e |
| Talk Time (hour) | ANC Off : Up to 23 with case and 5 with buds only, ANC On : Up to 18 with case and 4 with buds only |
| Wired Charging | USB Type-C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
In The Box
Your new audio set up
Ear package contains:
Pair of earbuds
Ear tips in size S, M, L
Charging case
Type-C cable
Safety information
User guide
True Mastery
-Highs go higher, lows sink deeper.
We've evolved our technology to take music to new realms. Highs go higher, lows sink deeper. With pristine clarity and immaculate control over every lyric and note.
-Custom ceramic driver
Ultra compact but beyond powerful. Our 11 mm driver delivers an unbeatable audio experience. Coupled with a new ceramic diaphragm, we’ve increased airflow by 10% within each bud. For less distortion and richer clarity.
-Hi-Res Wireless Audio
Ear supports high-resolution streaming over Bluetooth. The result is powerfully pure audio with no quality damage. Just how the artist intended. Up to 1 Mbps 24 bit/192 kHz with LHDC 5.0 and up to 990 kbps with frequencies up to 24 bit/96 kHz with LDAC.*
* Requires devices that support LHDC or LDAC
-Bass Enhance algorithm
Enhance bass-heavy sounds and hear every detail, in real-time. Our algorithm detects and elevates the low frequencies in your music. So you never miss a beat. Toggle in the Nothing X app.
-Advanced Equaliser
Go beyond treble and bass and tune music to exactly how you want to hear it. Create separate profiles for different genres. Then share or import via QR code.
-Personal Sound Profile
Tailors music to how you hear on an individual scale. Create your hearing ID in the Nothing X app. The data recorded is then used in real-time to intelligently adjust equaliser levels on your hearing test results.
All Music, No Noise
-Up to 45 dB
Nothing but the music. With up to 45 dB Active Noise Cancellation, Ear features our most effective and intelligent noise cancelling powers yet. Now 1.8x stronger than Ear (2).
-Smart Active Noise Cancellation
Ear automatically checks for noise leakage between the earbud and your ear canal, then applies more noise cancellation to make up for it. So you receive the best possible noise cancellation. Happens every time you put them in.
-Adaptive ANC
Next-level escapism. Switch between 3 levels of noise cancellation. Or let Ear take control. By selecting 'Adaptive' in the Nothing X app, Ear automatically applies the right level of noise cancellation according to your surroundings in real time, so you don't have to.
Design
-Sound, evolved
We've mastered sound, and now you can too. Our best audio experience ever. Ear is an expression of elite craftsmanship. We've hand-picked premium materials like ceramic that are designed to pack more richness for the most authentic sound.
-Award-winning design
Transparency celebrates the beauty of raw technology. Ear honours Nothing’s roots while giving our trademark design a new chapter.
-Redesigned from the inside
A product of meticulous engineering and design, Ear debuts a robust, new ceramic diaphragm that delivers even more clarity and sound accuracy than before. A challenge for engineers but a clear winner for sound. Beyond materials, we’ve also focused on structure. Increasing the diaphragm’s movement by 110% compared to Ear (2), for even deeper bass.
Nothing X
-Advanced Equaliser with 8-band EQ
-Equaliser Profile Sharing
-Personal Sound Profile
-Active Noise Cancellation
-Bass Enhance Algorithm
-Customise Controls
-Dual Connection
Never Miss A Beat
-Clear Voice Technology
Clear as day. Ear isolates your voice from everyday distractions so calls on-the-go feel like face-to-face conversations. With a new talk mic and extra airway on the stem for wind to pass through, we’ve reduced interference by 60% compared to Ear (2).
-Up to 8.5 hours of music
Powered to go further, Ear lasts 25% longer than Ear (2) on a single charge. Or top-up in the case and use consistently for over 40.5 hours (ANC turned off).
-Fast charge
For speedy power-ups, Ear can Fast Charge for 10 minutes and deliver 10 hours of playback (with ANC turned off).
-Wireless charging
Ear supports up to 2.5W wireless charging. Power-up on-the-go with reverse charge on compatible devices, like Phone (2).
-Dual Connection
Stay connected to two devices at the same time. Play music on your laptop then seamlessly switch to answer a call on your phone. Effortless.
-Low Lag Mode
Reduce audio lag for seamless gaming. Triggered automatically in Game Mode on a Nothing phone. With end-to-end latency at less than 120ms.
Ear
-40.5 h battery
-24-bit Hi-Res Audio
-45 dB active noise cancellation
Nothing X
Android and iOS
Custom EQ with profile sharing
Personal sound profile
Bass enhance algorithm
Customisable controls
Find my earbuds
Low lag mode
Dual connection
Ear tips fit test
Sustainability
Commitments
100% recycled tin solder paste
Printed with carbon footprint label
Renewable energy used for final assembly
Plastic-free packaging
Firmware updates
Your new audio set up
Ear package contains:
Pair of earbuds
Ear tips in size S, M, L
Charging case
Type-C cable
Safety information
User guide
True Mastery
-Highs go higher, lows sink deeper.
We've evolved our technology to take music to new realms. Highs go higher, lows sink deeper. With pristine clarity and immaculate control over every lyric and note.
-Custom ceramic driver
Ultra compact but beyond powerful. Our 11 mm driver delivers an unbeatable audio experience. Coupled with a new ceramic diaphragm, we’ve increased airflow by 10% within each bud. For less distortion and richer clarity.
-Hi-Res Wireless Audio
Ear supports high-resolution streaming over Bluetooth. The result is powerfully pure audio with no quality damage. Just how the artist intended. Up to 1 Mbps 24 bit/192 kHz with LHDC 5.0 and up to 990 kbps with frequencies up to 24 bit/96 kHz with LDAC.*
* Requires devices that support LHDC or LDAC
-Bass Enhance algorithm
Enhance bass-heavy sounds and hear every detail, in real-time. Our algorithm detects and elevates the low frequencies in your music. So you never miss a beat. Toggle in the Nothing X app.
-Advanced Equaliser
Go beyond treble and bass and tune music to exactly how you want to hear it. Create separate profiles for different genres. Then share or import via QR code.
-Personal Sound Profile
Tailors music to how you hear on an individual scale. Create your hearing ID in the Nothing X app. The data recorded is then used in real-time to intelligently adjust equaliser levels on your hearing test results.
All Music, No Noise
-Up to 45 dB
Nothing but the music. With up to 45 dB Active Noise Cancellation, Ear features our most effective and intelligent noise cancelling powers yet. Now 1.8x stronger than Ear (2).
-Smart Active Noise Cancellation
Ear automatically checks for noise leakage between the earbud and your ear canal, then applies more noise cancellation to make up for it. So you receive the best possible noise cancellation. Happens every time you put them in.
-Adaptive ANC
Next-level escapism. Switch between 3 levels of noise cancellation. Or let Ear take control. By selecting 'Adaptive' in the Nothing X app, Ear automatically applies the right level of noise cancellation according to your surroundings in real time, so you don't have to.
Design
-Sound, evolved
We've mastered sound, and now you can too. Our best audio experience ever. Ear is an expression of elite craftsmanship. We've hand-picked premium materials like ceramic that are designed to pack more richness for the most authentic sound.
-Award-winning design
Transparency celebrates the beauty of raw technology. Ear honours Nothing’s roots while giving our trademark design a new chapter.
-Redesigned from the inside
A product of meticulous engineering and design, Ear debuts a robust, new ceramic diaphragm that delivers even more clarity and sound accuracy than before. A challenge for engineers but a clear winner for sound. Beyond materials, we’ve also focused on structure. Increasing the diaphragm’s movement by 110% compared to Ear (2), for even deeper bass.
Nothing X
-Advanced Equaliser with 8-band EQ
-Equaliser Profile Sharing
-Personal Sound Profile
-Active Noise Cancellation
-Bass Enhance Algorithm
-Customise Controls
-Dual Connection
Never Miss A Beat
-Clear Voice Technology
Clear as day. Ear isolates your voice from everyday distractions so calls on-the-go feel like face-to-face conversations. With a new talk mic and extra airway on the stem for wind to pass through, we’ve reduced interference by 60% compared to Ear (2).
-Up to 8.5 hours of music
Powered to go further, Ear lasts 25% longer than Ear (2) on a single charge. Or top-up in the case and use consistently for over 40.5 hours (ANC turned off).
-Fast charge
For speedy power-ups, Ear can Fast Charge for 10 minutes and deliver 10 hours of playback (with ANC turned off).
-Wireless charging
Ear supports up to 2.5W wireless charging. Power-up on-the-go with reverse charge on compatible devices, like Phone (2).
-Dual Connection
Stay connected to two devices at the same time. Play music on your laptop then seamlessly switch to answer a call on your phone. Effortless.
-Low Lag Mode
Reduce audio lag for seamless gaming. Triggered automatically in Game Mode on a Nothing phone. With end-to-end latency at less than 120ms.
Ear
-40.5 h battery
-24-bit Hi-Res Audio
-45 dB active noise cancellation
Nothing X
Android and iOS
Custom EQ with profile sharing
Personal sound profile
Bass enhance algorithm
Customisable controls
Find my earbuds
Low lag mode
Dual connection
Ear tips fit test
Sustainability
Commitments
100% recycled tin solder paste
Printed with carbon footprint label
Renewable energy used for final assembly
Plastic-free packaging
Firmware updates
Feature
Smart ANC algorithmAdaptive ANC
Transparency mode
Water & dust resistance split specification: IP54 earbuds / IP55 case
Pinch controls
In-ear detection
Google Fast Pair
Microsoft Swift Pair
Dual Connection
Clear Voice Technology with 3 mics per bud
LED charging status
Low Lag Mode
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
