Nothing Ear (Open) TWS
#Grup produk P112424963
Spesifikasi
| Battery Fast Charging | 10minute for 10hour |
|---|---|
| Battery Playback (hour) | Earbuds: 8, Earbuds+Case: 30 |
| Battery Type | Rechargeable Li-Ion Battery |
| Battery Wired Charging | USB Type-C |
| Buds Dimensions (HxWxD) (mm) | 41.4x51.3x14.4 |
| Case Battery Capacity (mAh) | 635 |
| Case Dimensions (HxWxD) (mm) | 44x125.9x19 |
| Color | White |
| Connectivity Android Version | 5.0 And Above |
| Connectivity Bluetooth CODEC | AAC, SBC |
| Connectivity Bluetooth Profiles | RFCOMM, SPP, HFP, A2DP, AVDTP, AVCTP, AVRCP |
| Connectivity Bluetooth Version | 5.3 |
| Connectivity IOS Version | 13 And Above |
| Earbuds Battery Capacity (mAh) | 64 |
| Sound Diaphragm | Titanium-coated polyethylene terephthalate with patent-pending design |
| Sound Driver (mm) | 14.2 Dynamic |
| Sound Tuning | Nothing |
| Sustainability Lifecycle Carbon Footprint (kg) | 3 CO2E |
| Talk Time (hour) | Earbud: 6, Earbuds+Case: 24 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Nothing X
Android and iOS
Advanced Equaliser with profile sharing
Customisable controls
Find my earbuds
Low lag mode
Dual connection
Firmware updates
Sustainability
Commitments
100% recycled tin solder paste
100% renewable energy used for final assembly
Ear ( open )
-30hour of playback
-14.2mm dynamic driver
-AI-enhanced technology
Open Your World
-Blissfully aware
Ear (open)’s unique speaker design presents an open soundstage that blends in with what you’re doing. Whether it's the birds singing or a car coming around the corner, Open Sound Technology means you get to hear everything you want and need.
-No pausing
Carry on listening. Ear (open) is designed to move with you throughout your entire day. Stay focused whilst still being available to those around you. A more organic way to listen.
-Your ears only
Your personal audio is too good to share. Ear (open) is engineered with a Sound Seal System and directional speakers to ensure that you’re the only one who can hear. Sound waves at the front and back of the bud cancel each other out to keep your audio perfectly private.
Nothing X
-Connect your tech
Explore the Nothing X app
Advanced Equaliser with 8-band EQ
Equaliser profile sharing
Customisable controls
Dual Connection
-Ask anything
Ask, listen and learn from ChatGPT on-the-go. A first-of-its-kind integration, made for your Nothing ecosystem. Only with Nothing OS.
-Advanced EQ
Go beyond treble and bass and tune music to exactly how you want to hear it. The Nothing X app lets you select different equaliser settings and adjust the EQ curve, helping you to tailor sound to your personal preference.
In The Box
Your new audio set up
Ear (open) package contains:
Pair of earbuds
Charging case
Type-C cable
Safety information
User guide
Carry Everywhere
-Ultra-compact
A tactical delight, just 19 mm thin. Perfect for pockets, bags or in the grip of your hand.
-Slim and see-through
Transparency celebrates the beauty beneath the surface.
-Intuitive storage
No fuss or fiddling. Just open the case, grab and go.
Microphone Meet AI
Clear voice technology
Less noise and echo, more clarity and crispness. Two mics are combined with our AI-enhanced Clear Voice Technology that’s been sampled on over 28 million scenarios. Ensures Ear (open) is prepared for any call environment so that your voice is always heard loud and clear.
Open Sound Technology
Low lag mode
For seamless, lag-free gaming. Kicks in automatically if you’re connected to a Nothing phone with Game Mode on. Ensures an end-to-end latency of less than 120 ms.
Sound seal system
Minimises sound leakage for a private listening experience. Reverse sound waves from rear acoustic ports are superimposed on the sound from the front, effectively canceling them out and ensuring precise, private audio transmission from Ear (open) to ear.
Android and iOS
Advanced Equaliser with profile sharing
Customisable controls
Find my earbuds
Low lag mode
Dual connection
Firmware updates
Sustainability
Commitments
100% recycled tin solder paste
100% renewable energy used for final assembly
Ear ( open )
-30hour of playback
-14.2mm dynamic driver
-AI-enhanced technology
Open Your World
-Blissfully aware
Ear (open)’s unique speaker design presents an open soundstage that blends in with what you’re doing. Whether it's the birds singing or a car coming around the corner, Open Sound Technology means you get to hear everything you want and need.
-No pausing
Carry on listening. Ear (open) is designed to move with you throughout your entire day. Stay focused whilst still being available to those around you. A more organic way to listen.
-Your ears only
Your personal audio is too good to share. Ear (open) is engineered with a Sound Seal System and directional speakers to ensure that you’re the only one who can hear. Sound waves at the front and back of the bud cancel each other out to keep your audio perfectly private.
Nothing X
-Connect your tech
Explore the Nothing X app
Advanced Equaliser with 8-band EQ
Equaliser profile sharing
Customisable controls
Dual Connection
-Ask anything
Ask, listen and learn from ChatGPT on-the-go. A first-of-its-kind integration, made for your Nothing ecosystem. Only with Nothing OS.
-Advanced EQ
Go beyond treble and bass and tune music to exactly how you want to hear it. The Nothing X app lets you select different equaliser settings and adjust the EQ curve, helping you to tailor sound to your personal preference.
In The Box
Your new audio set up
Ear (open) package contains:
Pair of earbuds
Charging case
Type-C cable
Safety information
User guide
Carry Everywhere
-Ultra-compact
A tactical delight, just 19 mm thin. Perfect for pockets, bags or in the grip of your hand.
-Slim and see-through
Transparency celebrates the beauty beneath the surface.
-Intuitive storage
No fuss or fiddling. Just open the case, grab and go.
Microphone Meet AI
Clear voice technology
Less noise and echo, more clarity and crispness. Two mics are combined with our AI-enhanced Clear Voice Technology that’s been sampled on over 28 million scenarios. Ensures Ear (open) is prepared for any call environment so that your voice is always heard loud and clear.
Open Sound Technology
Low lag mode
For seamless, lag-free gaming. Kicks in automatically if you’re connected to a Nothing phone with Game Mode on. Ensures an end-to-end latency of less than 120 ms.
Sound seal system
Minimises sound leakage for a private listening experience. Reverse sound waves from rear acoustic ports are superimposed on the sound from the front, effectively canceling them out and ensuring precise, private audio transmission from Ear (open) to ear.
Feature
IP54 rating for buds and casePinch controls
Google Fast Pair
Microsoft Swift Pair
Dual Connection
AI Clear Voice Technology
LED charging status
Low Lag Mode
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20TWS/qrP112424963-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
