Nothing Ear (a) TWS
#Grup produk P112424945
Spesifikasi
| Battery Type | Rechargeable Li-Ion Battery |
|---|---|
| Buds Dimensions (HxWxD) (mm) | 30.9x21.7x24.3 |
| Case Battery Capacity (mAh) | 500 |
| Case Dimensions (HxWxD) (mm) | 47.6x63.3x22.7 |
| Connectivity Android Version | 5.1 And Above |
| Connectivity Bluetooth CODEC | AAC, SBC, LDAC |
| Connectivity Bluetooth Profiles | RFCOMM, SPP, HFP, A2DP, AVDTP, AVCTP, AVRCP |
| Connectivity Bluetooth Version | 5.3 |
| Connectivity IOS Version | 11 And Above |
| Earbuds Battery Capacity (mAh) | 46 |
| Fast Charging | 10minutes for 10hour with ANC Off |
| Noise Cancellation Depth (dB) | Up to 45 |
| Noise Cancellation Frequency Range (Hz) | 5000 |
| Playback (hour) | ANC Off : Up to 42.5 with case and 9.5 with buds only, ANC On : Up to 24.5 with case and 5.5 with buds only |
| Sound Diaphragm | PM1 + TPU |
| Sound Driver (mm) | 11 Dynamic |
| Sound Tuning | Nothing |
| Sustainability Lifecycle Carbon Footprint (kg) | 2.72 CO2e |
| Talk Time (hour) | ANC Off : Up to 23 with case and 5.2 with buds only, ANC On : Up to 18 with case and 4 with buds only |
| Wired Charging | USB Type-C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
In The Box
Your new audio set up
Ear (a) package contains:
Pair of earbuds
Ear tips in size S, M, L
Charging case
Type-C cable
Safety information
User guide
Noise Cancellation
Adaptive ANC
Next-level escapism. Switch between 3 levels of noise cancellation. Or let Ear (a) take control. By selecting 'Adaptive' in the Nothing X app, Ear (a) automatically applies the right level of noise cancellation according to your surroundings in real time, so you don't have to.
ChatGPT, integrated
Use your voice to access ChatGPT on your Nothing audio device, wherever you are. Setup via the Nothing X app. Use with Ear (1), Ear (2), Ear (stick), Ear (a) and Ear.
Design
Ahead of the curve
With its raised contours and bubble-like appearance, the case for Ear (a) takes inspiration from everyday pill packets.
Slim new frame
Featuring soft contours with a slimmer rectangular format. Extra comfortable for holding in hands or sliding into pockets. Still light as a feather with a total weight of 49.2 g, and just 4.8 g per earbud.
Let’s go yellow
With transparency, our products showcase the inner workings of technology. We apply the same philosophy to colour. If we strip back how colours are built, we are left with the primary colours. This led us to Ear (a) yellow. A vivid and playful audio product, capable of producing a sound that’s just as bright.
Ear ( a )
42.5 h battery
Hi-Res Audio with LDAC
45 dB active noise cancellation
Android and iOS
Custom EQ
Bass enhance algorithm
Customisable controls
Find my earbuds
Low lag mode
Dual connection
Ear tips fit test
Firmware updates
Commitments
100% recycled tin solder paste
Printed with carbon footprint label
Renewable energy used for final assembly
Plastic-free packaging
Your new audio set up
Ear (a) package contains:
Pair of earbuds
Ear tips in size S, M, L
Charging case
Type-C cable
Safety information
User guide
Noise Cancellation
Adaptive ANC
Next-level escapism. Switch between 3 levels of noise cancellation. Or let Ear (a) take control. By selecting 'Adaptive' in the Nothing X app, Ear (a) automatically applies the right level of noise cancellation according to your surroundings in real time, so you don't have to.
ChatGPT, integrated
Use your voice to access ChatGPT on your Nothing audio device, wherever you are. Setup via the Nothing X app. Use with Ear (1), Ear (2), Ear (stick), Ear (a) and Ear.
Design
Ahead of the curve
With its raised contours and bubble-like appearance, the case for Ear (a) takes inspiration from everyday pill packets.
Slim new frame
Featuring soft contours with a slimmer rectangular format. Extra comfortable for holding in hands or sliding into pockets. Still light as a feather with a total weight of 49.2 g, and just 4.8 g per earbud.
Let’s go yellow
With transparency, our products showcase the inner workings of technology. We apply the same philosophy to colour. If we strip back how colours are built, we are left with the primary colours. This led us to Ear (a) yellow. A vivid and playful audio product, capable of producing a sound that’s just as bright.
Ear ( a )
42.5 h battery
Hi-Res Audio with LDAC
45 dB active noise cancellation
Android and iOS
Custom EQ
Bass enhance algorithm
Customisable controls
Find my earbuds
Low lag mode
Dual connection
Ear tips fit test
Firmware updates
Commitments
100% recycled tin solder paste
Printed with carbon footprint label
Renewable energy used for final assembly
Plastic-free packaging
Feature
Smart ANC algorithmAdaptive ANC
Transparency mode
Water & dust resistance IP54 earbuds / IPX2 case
Pinch controls
In-ear detection
Google Fast Pair
Microsoft Swift Pair
Dual Connection
Clear Voice Technology with 3 mics per bud
LED charging status
Low Lag Mode
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20TWS/q9P112424945-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
