Nothing Ear (3) TWS
#Grup produk P112424927
Spesifikasi
| Battery Charge (minute) | Type-C Wired Charging-To-Full Time 70, Wireless Charging-To-Full Time 120 |
|---|---|
| Battery Type | Rechargeable Lithium-Ion |
| Buds Dimensions (HxWxD) (mm) | 30.5x21.5x20.75 |
| Case Dimensions (HxWxD) (mm) | 56x55.5x22.25 |
| Charging Case Battery Capacity (mAh) | 500 |
| Connection Dual Connection | Yes |
| Connectivity Bluetooth Version | 5.4 |
| Connectivity Range (m) | 10 |
| Control Earbuds (Pinch Sensor) | Play/Pause, Answer/End Call |
| Control Hold | Noise Cancellation/Transparency |
| Double Pinch | Next Track, Reject Call |
| Earbuds Battery Capacity (mAh) | 55 |
| Fast Charging | Playback With Anc Off - 5minute Charge For 1hours (Earbuds Only), Playback With Anc Off - 10 Min Charge For 10 Hours (Earbuds And Charging Case) |
| LED Light Status Charging | White LED Keeps Flashing |
| LED Light Status Factory Reset Succeeded | Red LED Flashes Three Times, And Then The White LED Flashes |
| LED Light Status Fully Charged (Cable Connected) | White |
| LED Light Status Low Battery (<30%) | Red |
| LED Light Status Medium High Battery (≥30%) | White |
| LED Light Status Pairing | White LED Keeps Flashing |
| Noice Cancellation Type | Real-Time Adaptive ANC |
| Noise Cancellation Depth (dB) | Up to 45 |
| Noise Cancellation Frequency Range (Hz) | 5000 |
| Noise Cancellation Microphone Quantity | 3 Mics Each Side / 6 Mics Total |
| Noise Cancellation VPU | 1 Mic Each Side / 2 Mics Total |
| Pinch And Hold | Volume Up/Down |
| Playback (hour) | AAC: Playback with ANC off: Up to 10, Playback with ANC on: Up to 5.5, Playback with ANC off (earbuds + case): Up to 38, Playback with ANC on (earbuds + case): Up to 22; LDAC: Playback with ANC off: Up to 5.5, Playback with ANC on: Up to 3.5 |
| Sound Diaphragm | PMI + TPU |
| Sound Driver (mm) | 12 Dynamic / 32ohm |
| Sound RF (Hz-kHz) | 20-40 |
| Sound Tuning | Nothing |
| Sustainability Lifecycle Carbon Footprint (kg) | 2.87 CO2E |
| Talk Time (hour) | ANC Off: 5 , ANC On: 4 , ANC Off (Earbuds + Case): 19 , ANC On (Earbuds + Case) : 15.5 |
| Triple Pinch | Previous Track |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Super Mic
-Now they can hear you
Built into the Ear (3) charging case is a breakthrough dual-microphone system driven by ambient filtering mics. We call it Super Mic. It focuses on your voice and cuts through all other noise (up to 95 dB) for complete clarity on calls and voicenotes.
-Tap to talk
Switch to the Super Mic by pressing the 'TALK' button while keeping the charging case close and pointed towards your mouth, we recommend a 5cm distance for optimal performance in loud environments. Hold for quick calls or voice memos, or double tap and release for longer conversations.
-Keep talking, wherever.
Inside the case are two MEMS microphones with beamforming technology. They lock onto your voice and tune out unwanted noise, wherever you are.
Voice
Tuned to humans only
When you're not using Super Mic, your voice stays sharp, stable and natural thanks to omnidirectional earbud microphones and a voice pickup unit that senses vibrations from your jawbone. These signals are less attuned to external sound, giving you greater cut through. AI-powered Environmental Noise Cancellation trained on over 20 million hours of real-world audio further filters out sound, delivering your voice without distortions or distractions.
Sound
-Listen the world away
Ear (3) was built with aerospace materials (PMI & TPU) and an upgraded 12mm dynamic driver to create precise and expansive listens. Bass response is up to 6dB stronger, and treble up to 4dB brighter compared to previous generations. Distortion has been cut by using a patterned surround design. Treble is sharper. Bass is deeper. Vocals more resonant. Lock in to a richer, deeply immersive soundscape.
-Cut through the noise
Ear (3) recalibrates its Adaptive Noise Cancellation¹ in real time, checking your surroundings every 600 milliseconds and monitoring sound leakage to ensure your audio stays clear and focused anywhere. Everything happens automatically, so you don’t have to lift a finger. When you want to stay aware, Transparency Mode is built in to let you hear what’s happening around you.
-Get centred in sound
Music and films become immersive with Static Spatial Audio, which creates a 3D soundscape that puts you at the heart of your sounds.
-Bigger beats
For more weight in your tracks, Dynamic Bass Enhancement locks on to low frequencies and boosts them in real time, adding depth and power to make big beats bigger, while avoiding distortion.
Performance
-Tuned up battery life
With an upgraded 55 mAh battery in each bud, you’ll enjoy up to 5.5 hours of listening with Adaptive Noise Cancellation on. The case delivers up to 38 hours with no plug required thanks to built-in wireless charging. And when you’re short on time, a quick 10-minute USB-C charge delivers up to 10 hours of playback, so you’re always ready to go.
-Effortless wireless sound
Low latency, LDAC compatible wireless audio keeps you immersed in high-resolution sound, in touch on calls and in sync when gaming. Instant pairing with Android, Windows and iOS comes as standard too.
Design
-Materially different
A polished metal antenna together with our signature transparent design delivers sleek, offbeat looks, and stronger signal. When you’re not using them, the buds sit sturdy in a formed aluminium case.
-Easy ergonomics
After countless ear scans and rounds of testing, we finessed your fit. The ergonomic stems sit effortlessly in your ear, a venting system reduces pressure, and pillowy silicone tips keep Ear (3) snug, but never tight. Listen all day and feel only your music.
-Clearly stronger
We used nano injection moulding to forge the recycled aluminium base of the case and connect it with the transparent lid. This gives you a case that's smooth in the hand, great to look at, and strong enough to keep your buds safe. Super Mic sits just inside, set perfectly to pick up your voice, and protected if ever dropped.
-Now they can hear you
Built into the Ear (3) charging case is a breakthrough dual-microphone system driven by ambient filtering mics. We call it Super Mic. It focuses on your voice and cuts through all other noise (up to 95 dB) for complete clarity on calls and voicenotes.
-Tap to talk
Switch to the Super Mic by pressing the 'TALK' button while keeping the charging case close and pointed towards your mouth, we recommend a 5cm distance for optimal performance in loud environments. Hold for quick calls or voice memos, or double tap and release for longer conversations.
-Keep talking, wherever.
Inside the case are two MEMS microphones with beamforming technology. They lock onto your voice and tune out unwanted noise, wherever you are.
Voice
Tuned to humans only
When you're not using Super Mic, your voice stays sharp, stable and natural thanks to omnidirectional earbud microphones and a voice pickup unit that senses vibrations from your jawbone. These signals are less attuned to external sound, giving you greater cut through. AI-powered Environmental Noise Cancellation trained on over 20 million hours of real-world audio further filters out sound, delivering your voice without distortions or distractions.
Sound
-Listen the world away
Ear (3) was built with aerospace materials (PMI & TPU) and an upgraded 12mm dynamic driver to create precise and expansive listens. Bass response is up to 6dB stronger, and treble up to 4dB brighter compared to previous generations. Distortion has been cut by using a patterned surround design. Treble is sharper. Bass is deeper. Vocals more resonant. Lock in to a richer, deeply immersive soundscape.
-Cut through the noise
Ear (3) recalibrates its Adaptive Noise Cancellation¹ in real time, checking your surroundings every 600 milliseconds and monitoring sound leakage to ensure your audio stays clear and focused anywhere. Everything happens automatically, so you don’t have to lift a finger. When you want to stay aware, Transparency Mode is built in to let you hear what’s happening around you.
-Get centred in sound
Music and films become immersive with Static Spatial Audio, which creates a 3D soundscape that puts you at the heart of your sounds.
-Bigger beats
For more weight in your tracks, Dynamic Bass Enhancement locks on to low frequencies and boosts them in real time, adding depth and power to make big beats bigger, while avoiding distortion.
Performance
-Tuned up battery life
With an upgraded 55 mAh battery in each bud, you’ll enjoy up to 5.5 hours of listening with Adaptive Noise Cancellation on. The case delivers up to 38 hours with no plug required thanks to built-in wireless charging. And when you’re short on time, a quick 10-minute USB-C charge delivers up to 10 hours of playback, so you’re always ready to go.
-Effortless wireless sound
Low latency, LDAC compatible wireless audio keeps you immersed in high-resolution sound, in touch on calls and in sync when gaming. Instant pairing with Android, Windows and iOS comes as standard too.
Design
-Materially different
A polished metal antenna together with our signature transparent design delivers sleek, offbeat looks, and stronger signal. When you’re not using them, the buds sit sturdy in a formed aluminium case.
-Easy ergonomics
After countless ear scans and rounds of testing, we finessed your fit. The ergonomic stems sit effortlessly in your ear, a venting system reduces pressure, and pillowy silicone tips keep Ear (3) snug, but never tight. Listen all day and feel only your music.
-Clearly stronger
We used nano injection moulding to forge the recycled aluminium base of the case and connect it with the transparent lid. This gives you a case that's smooth in the hand, great to look at, and strong enough to keep your buds safe. Super Mic sits just inside, set perfectly to pick up your voice, and protected if ever dropped.
Feature
Transparency Mode3 Mems Mic And 1 Vpu Enc Algorithm For Calls
Google Fast Pair And Microsoft Swift Pair⁴
Low Latency For Responsive User Experience
Ldac And Hi-Res Certified
Led Charging Status
In-Ear Detection
Low Lag Mode³
Ip54 Dust And Water Resistance (Earbuds & Case)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20TWS/prP112424927-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
