Marshall Compact Bluetooth Speaker Acton III Series (Speaker Bluetooth/Pengeras Suara)

Sebelum PPN:
Rp5.099.900
Spesifikasi
Adjustable Bass and Treble ControlFine-tune your music using the analogue controls on your speaker
Bluetooth Range (ft)30
Bluetooth Range (m)10
Box ContentActon Iii Speaker, User Manual And Legal And Safety Information, Mains Lead
Cabinet PrincipleBass-Reflex
Compatible AppMarshall Bluetooth App (iOS & Android)
Compatible Apps OTA (Over-The-Air) Software UpdatesYes
Customize SoundYes, On Speaker And In App
Dimensions (inch)10.24x6.69x5.91
Dimensions (mm)260x170x150
Frequency Range (Hz)45-20000
Main Frequency (Hz)50-60
Main Input Voltage (V)100-240
Maximum Sound Pressure Level (dB)95 @1m
Microphone SystemNo
Network Standby Power ConsumptionNo
Power Amplifier (W)One 30 Class D Amplifier for The Woofer, Two 15 Class D Amplifiers for The Tweeters
Stereo/MonoStereo
Voice CommandsNo
Water ResistanceNo
Wi-FiNo
Wired Connectivity3.5mm Input
Wireless ConnectivityBluetooth 5.2, Ready for Bluetooth LE Audio

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As the most compact speaker in the home line-up, Acton III fits in anywhere, with sound that really stands out. Easily connect to your speaker from your device using Bluetooth or the 3.5 mm input and get straight to listening. Built-in Dynamic Loudness adjusts the tonal balance of the sound, ensuring your music sounds brilliant at every volume.

Re-Engineered Wider Stereo Soundstage
This generation in the home lineup features an even wider acoustic footprint than before, with Marshall's characteristic surround sound that has been redesigned to give you a more immersive experience. Generation III speakers carry outward-angled treble and updated waveguides to deliver solid sound that's so wide it reaches anywhere in the room.

Pair, Play And Turn It Up
These speakers are straight to business, so you can just pair and play without the hassle of a complex set-up. You’ll find everything you need right there on the unit, including the Bluetooth pairing button, power switch, bass and treble controls and the control knob so you can easily control your music without ever picking up your device.

Iconic Design That Stands Apart
Marshall has taken its signature rock ’n’ roll home speaker line-up and given it a stripped-back look that makes a loud statement. This iconic design knocks all other speakers off the shelf. Signature details such as the Marshall script and brass control knobs adorn each speaker, echoing the legacy of rock ’n’ roll.

Connect And Control
With next-generation Bluetooth 5.2 and the 3.5 mm input, connecting to your speaker and listening to your music has never been so effortless. Download and connect to the Marshall Bluetooth app to access advanced settings and Over-the-Air (OTA) updates. While you can control the bass and treble on top of each speaker, you’ll also find additional controls in the app. Just connect to your speaker directly from your device and start listening.

Next-Generation Bluetooth
Generation III is ready for the future of Bluetooth technology and has been built to deliver next-generation Bluetooth features the moment they are available. Over the Air (OTA) updates via the app ensure that your speaker is always up to date with the latest software and features.

A More Sustainable Approach
The home line-up has music at heart and the environment in mind. While staying true to the iconic design that speaks to the brand’s heritage, this generation takes a more sustainable approach with a PVC-free build made from 70% recycled plastic and only vegan materials. Durable and solid, comprising high-quality materials and components, you can trust that your speaker will last.
Feature
- Pair, play and turn it up
- Re-engineered wider stereo soundstage
- A more sustainable approach
- Next-generation Bluetooth
- Iconic design that stands apart
- Connect and control

Ulasan Produk

Tidak ada ulasan

Halaman Terkait