Nothing CMF Watch 3 Pro
#Grup produk P112424866
Spesifikasi
| Battery Capacity | Rechargeable Li-Ion Battery |
|---|---|
| Battery Capacity (mAh) | 350 |
| Battery Charging Method | Charging Line |
| Battery Charging Time (minute) | 99 |
| Battery Life AOD (Always-On-Display) Mode + Heavy Use (day) | 4.5 |
| Battery Life Bluetooth Calls (hour) | 17.9 |
| Battery Life GPS Use (hour) | 17.2 |
| Battery Life Heavy Use (day) | 10 |
| Battery Life Power Saving Mode (day) | 60 |
| Battery Life Typical Use (day) | 13 |
| Customisation Straps | Removable |
| Display Size (inch) | 1.43 |
| Display Technology | Amoled |
| Material | Metal Body + Liquid Silicon Strap |
| Peak Brightness | 650 NITS (TYP), up to 670 NITS |
| Refresh Rate (FPS) | 60 |
| Resolution | 466x446 with 326PPI |
| Screen Material | Glass |
| Watch Face | 120+ Signature Watch Faces With Customisable Options, Including Dynamic/Interactive And Static Watch Faces |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Health
-Everyday health insights
Watch 3 Pro helps you stay aware of your body, day and night. From blood oxygen and stress levels to heart rate, it’s designed to support you. All your wellness insights in one place, ready when you need them.
-Advanced heart rate monitoring
A new optical sensor captures more detailed light signals and finer variations in blood flow from beneath your skin. That means more accurate heart rate tracking, especially during high-intensity workouts, light skin contact and across an array of skin tones. With better signal clarity, readings are up to 7% more accurate during exercise and up to 3.6% more accurate at rest compared to previous generations.
-Smarter sleep monitoring
Rest is just as important as movement. Watch 3 Pro tracks your sleep more precisely thanks to enhanced motion sensors and high-frequency heart rate sampling. It recognises short naps, detects your sleep stages more accurately, and now includes a high-precision mode for even deeper analysis. Enable it when you need the most detailed sleep tracking and wake up with a clearer picture of your rest.
-Active Score
Track your weekly activity with one simple number. Active Score uses heart rate data and MET values (Metabolic Equivalent of Task) to combine activity intensity and total movement, giving you a reflection of your overall physical activity.
The score updates every day and after each session, so you can see how each effort adds up. Whether it’s walking, weight training or interval runs, it gives you a clear picture of progress. The weekly goal is 100, a simple benchmark aligned with global health standards to help keep you moving, consistently.
-Expanded health tools
Stay on top of your wellness with 24/7 tracking of blood oxygen (SpO₂), stress levels and heart rate zones. Hold space for yourself with guided breathing sessions, while water and stand-up reminders encourage healthier daily habits. Women can also receive intelligent prompts to track and predict menstrual cycles, helping make everyday health feel more informed and intuitive.
Companion
Essential News
Get the headlines delivered directly to your wrist. Just set your preferred topics once, from tech and health to global headlines and entertainment and receive a daily digest every morning. Stay informed while brushing your teeth or sipping your first coffee.
Experience
-Gesture shortcuts
No hands needed. Just a quick wrist movement, like a flip or a double shake, lets you trigger key actions instantly. Whether you're in a meeting, out on a run or cooking with both hands busy, gestures offer quiet, intuitive, hands-free control
-Quick replies and notifications
Stay connected without reaching for your phone. Watch 3 Pro lets you send short messages directly from your wrist, using preset or personalised responses. Whether it’s a quick update on WhatsApp or a casual reply on Instagram, it’s an easy way to keep conversations flowing throughout your day.
-Everyday tools, always on hand
Designed to simplify daily life, Watch 3 Pro includes practical features like camera controls, to-do reminders, weather updates and a world clock. You also get a flashlight, stopwatch, calculator and timer built in. Music controls with on-screen widgets make it easy to manage playback from your phone. And for peace of mind, Find My Phone and Do Not Disturb modes are just a tap away.
-Battery that keeps up
With optimised power efficiency and smart charging, Watch 3 Pro delivers up to 13 days of typical use⁴. Even with heavy usage, you can expect 10 days of performance. And if you choose to keep Always-On Display enabled, it still runs for up to 4.5 days without needing a top-up.
Customisation
-Customisable widgets and watch faces
Full screen and mini widgets let you bring what matters to the front. Whether it's workouts, sleep tracking, weather, music or reminders, you decide what shows up. You can also customise your watch face to match your style by choosing colours, layouts and data items that fit your day.
-Watch face studio
Create a unique face in seconds using Artificial Intelligence. Just pick two elements, and get a custom background that matches your style or setting. It’s a faster way to get creative with your look, no editing required.
-Video and photo watch faces
A watch face that reflects your favourites. Upload photos or short five second videos, and turn your memories into motion. From a cheers with friends, to a quiet beach scene, every moment can live on your wrist.
Style
-Design that moves with you
With a precision-milled metal frame, Watch 3 Pro has a confident yet lightweight feel on the wrist. It’s shaped to sit comfortably and styled to blend into any outfit, situation, or occasion. Paired with soft-touch silicone straps, it’s made for all-day wear and effortless transitions.
-Larger, brighter, better
The 1.43-inch AMOLED display is our most immersive yet. With a smooth 60 fps refresh rate, it delivers clarity and responsiveness at every glance. Auto-brightness adapts in real time, and with a 91 percent screen-to-body ratio, it feels more expansive without adding bulk.
-Watch faces that reflect you
With over 120+ custom watch faces, including animated, interactive and Always-On Display versions, Watch 3 Pro becomes your canvas. Choose based on the day, your mood or your look. Every face is designed to feel personal and fluid.
CMF Watch 3 Pro
-1.43inch AMOLED display
-Built-in Dual-band GPS
-13-day battery life
-Fitness that adapts to you
Training at your pace. Whether you’re running, stretching or cooling down, Watch 3 Pro adapts with custom plans, precise tracking and recovery guidance that evolves over time. It goes beyond counting steps, giving you deeper insights to support your fitness journey.
-Dual-band GPS tracking
Precision matters. Watch 3 Pro features dual-band GPS with support for L1 and L5 signals, giving you faster positioning and better route stability in dense cities, or forested trails. Whether you're out for a walk or tracking a run, it locks onto satellites with accuracy and confidence. It's also compatible with Glonass, Galileo, Beidou and QZSS so you're covered globally, wherever your workout takes you.
-Custom running coach
Watch 3 Pro builds an 8 to 16 week schedule based on your goals, fitness level and recovery. It’s designed to improve VO₂ max and fat burn, offering structured sessions like tempo runs, intervals and steady-state efforts, adapting in real time to your body.
-Smarter insights
From exercise duration and heart rate zones to pace, calories and VO₂ max trends, Watch 3 Pro helps you understand your effort and train with intention. After each workout, get recovery time, load trends and endurance predictions for 5K or 10K runs. You can also customise your workout screens to keep the most important stats when you need them.
-Custom workout summary
Get the lowdown after every work out with a personalised summary of how you performed and what to do next. From intensity feedback to recovery suggestions, your data turns into insight. No jargon. Just simple, helpful guidance to help you improve.
-Breathe, relax, recover
Stay balanced throughout the day. Watch 3 Pro helps you check stress levels when you need to, and built-in breathing exercises help you to reset. After each workout, get an estimated recovery time so you know when to rest and when to move again.
Sports
-131 sports modes
Every movement counts. Choose from 131 activity types, each offering detailed metrics like calories burned, pace, recovery time and heart rate zone tracking. Whether it’s HIIT, yoga, hiking or something more niche, we’ve got you covered.
-Smart activity detection
Watch 3 Pro recognises seven activity types like walking, running, cycling, rowing and more. If you forget to start your session, it prompts you and backfills the data so you don’t lose progress. No missed workouts. No gaps in your log.
-3D warm-up and stretching guide
Before your run or ride, Watch 3 Pro shows you guided animations to activate your muscles. After your session, cool down with stretching prompts to reduce injury risk and support better recovery.
-On the move music control
Quick music control is now built directly into your workout interface. Just swipe to the next screen to skip tracks or adjust playback, keeping your momentum uninterrupted.
Sports
Smart Movement Algorithm
My Heart Rate
131 Sport Modes With 7 Smart Recognition Activities
Health
Automatic Heart Rate Measurement
24-Hour Heart Rate Measurement
Resting Heart Rate
Exercise Heart Rate
Heart Rate Reminder
Average Heart Rate
Active Score
Sleep Detection (Support Enhanced Sleep Tracking)
Blood Oxygen Measurement
Women’S Physiological Health Records
Blood Oxygen Reminder
Stress Monitoring
All-Day Step Count
Calories
Distance
Exercise Duration
Water Reminder
Stand Up Reminder
-Everyday health insights
Watch 3 Pro helps you stay aware of your body, day and night. From blood oxygen and stress levels to heart rate, it’s designed to support you. All your wellness insights in one place, ready when you need them.
-Advanced heart rate monitoring
A new optical sensor captures more detailed light signals and finer variations in blood flow from beneath your skin. That means more accurate heart rate tracking, especially during high-intensity workouts, light skin contact and across an array of skin tones. With better signal clarity, readings are up to 7% more accurate during exercise and up to 3.6% more accurate at rest compared to previous generations.
-Smarter sleep monitoring
Rest is just as important as movement. Watch 3 Pro tracks your sleep more precisely thanks to enhanced motion sensors and high-frequency heart rate sampling. It recognises short naps, detects your sleep stages more accurately, and now includes a high-precision mode for even deeper analysis. Enable it when you need the most detailed sleep tracking and wake up with a clearer picture of your rest.
-Active Score
Track your weekly activity with one simple number. Active Score uses heart rate data and MET values (Metabolic Equivalent of Task) to combine activity intensity and total movement, giving you a reflection of your overall physical activity.
The score updates every day and after each session, so you can see how each effort adds up. Whether it’s walking, weight training or interval runs, it gives you a clear picture of progress. The weekly goal is 100, a simple benchmark aligned with global health standards to help keep you moving, consistently.
-Expanded health tools
Stay on top of your wellness with 24/7 tracking of blood oxygen (SpO₂), stress levels and heart rate zones. Hold space for yourself with guided breathing sessions, while water and stand-up reminders encourage healthier daily habits. Women can also receive intelligent prompts to track and predict menstrual cycles, helping make everyday health feel more informed and intuitive.
Companion
Essential News
Get the headlines delivered directly to your wrist. Just set your preferred topics once, from tech and health to global headlines and entertainment and receive a daily digest every morning. Stay informed while brushing your teeth or sipping your first coffee.
Experience
-Gesture shortcuts
No hands needed. Just a quick wrist movement, like a flip or a double shake, lets you trigger key actions instantly. Whether you're in a meeting, out on a run or cooking with both hands busy, gestures offer quiet, intuitive, hands-free control
-Quick replies and notifications
Stay connected without reaching for your phone. Watch 3 Pro lets you send short messages directly from your wrist, using preset or personalised responses. Whether it’s a quick update on WhatsApp or a casual reply on Instagram, it’s an easy way to keep conversations flowing throughout your day.
-Everyday tools, always on hand
Designed to simplify daily life, Watch 3 Pro includes practical features like camera controls, to-do reminders, weather updates and a world clock. You also get a flashlight, stopwatch, calculator and timer built in. Music controls with on-screen widgets make it easy to manage playback from your phone. And for peace of mind, Find My Phone and Do Not Disturb modes are just a tap away.
-Battery that keeps up
With optimised power efficiency and smart charging, Watch 3 Pro delivers up to 13 days of typical use⁴. Even with heavy usage, you can expect 10 days of performance. And if you choose to keep Always-On Display enabled, it still runs for up to 4.5 days without needing a top-up.
Customisation
-Customisable widgets and watch faces
Full screen and mini widgets let you bring what matters to the front. Whether it's workouts, sleep tracking, weather, music or reminders, you decide what shows up. You can also customise your watch face to match your style by choosing colours, layouts and data items that fit your day.
-Watch face studio
Create a unique face in seconds using Artificial Intelligence. Just pick two elements, and get a custom background that matches your style or setting. It’s a faster way to get creative with your look, no editing required.
-Video and photo watch faces
A watch face that reflects your favourites. Upload photos or short five second videos, and turn your memories into motion. From a cheers with friends, to a quiet beach scene, every moment can live on your wrist.
Style
-Design that moves with you
With a precision-milled metal frame, Watch 3 Pro has a confident yet lightweight feel on the wrist. It’s shaped to sit comfortably and styled to blend into any outfit, situation, or occasion. Paired with soft-touch silicone straps, it’s made for all-day wear and effortless transitions.
-Larger, brighter, better
The 1.43-inch AMOLED display is our most immersive yet. With a smooth 60 fps refresh rate, it delivers clarity and responsiveness at every glance. Auto-brightness adapts in real time, and with a 91 percent screen-to-body ratio, it feels more expansive without adding bulk.
-Watch faces that reflect you
With over 120+ custom watch faces, including animated, interactive and Always-On Display versions, Watch 3 Pro becomes your canvas. Choose based on the day, your mood or your look. Every face is designed to feel personal and fluid.
CMF Watch 3 Pro
-1.43inch AMOLED display
-Built-in Dual-band GPS
-13-day battery life
-Fitness that adapts to you
Training at your pace. Whether you’re running, stretching or cooling down, Watch 3 Pro adapts with custom plans, precise tracking and recovery guidance that evolves over time. It goes beyond counting steps, giving you deeper insights to support your fitness journey.
-Dual-band GPS tracking
Precision matters. Watch 3 Pro features dual-band GPS with support for L1 and L5 signals, giving you faster positioning and better route stability in dense cities, or forested trails. Whether you're out for a walk or tracking a run, it locks onto satellites with accuracy and confidence. It's also compatible with Glonass, Galileo, Beidou and QZSS so you're covered globally, wherever your workout takes you.
-Custom running coach
Watch 3 Pro builds an 8 to 16 week schedule based on your goals, fitness level and recovery. It’s designed to improve VO₂ max and fat burn, offering structured sessions like tempo runs, intervals and steady-state efforts, adapting in real time to your body.
-Smarter insights
From exercise duration and heart rate zones to pace, calories and VO₂ max trends, Watch 3 Pro helps you understand your effort and train with intention. After each workout, get recovery time, load trends and endurance predictions for 5K or 10K runs. You can also customise your workout screens to keep the most important stats when you need them.
-Custom workout summary
Get the lowdown after every work out with a personalised summary of how you performed and what to do next. From intensity feedback to recovery suggestions, your data turns into insight. No jargon. Just simple, helpful guidance to help you improve.
-Breathe, relax, recover
Stay balanced throughout the day. Watch 3 Pro helps you check stress levels when you need to, and built-in breathing exercises help you to reset. After each workout, get an estimated recovery time so you know when to rest and when to move again.
Sports
-131 sports modes
Every movement counts. Choose from 131 activity types, each offering detailed metrics like calories burned, pace, recovery time and heart rate zone tracking. Whether it’s HIIT, yoga, hiking or something more niche, we’ve got you covered.
-Smart activity detection
Watch 3 Pro recognises seven activity types like walking, running, cycling, rowing and more. If you forget to start your session, it prompts you and backfills the data so you don’t lose progress. No missed workouts. No gaps in your log.
-3D warm-up and stretching guide
Before your run or ride, Watch 3 Pro shows you guided animations to activate your muscles. After your session, cool down with stretching prompts to reduce injury risk and support better recovery.
-On the move music control
Quick music control is now built directly into your workout interface. Just swipe to the next screen to skip tracks or adjust playback, keeping your momentum uninterrupted.
Sports
Smart Movement Algorithm
My Heart Rate
131 Sport Modes With 7 Smart Recognition Activities
Health
Automatic Heart Rate Measurement
24-Hour Heart Rate Measurement
Resting Heart Rate
Exercise Heart Rate
Heart Rate Reminder
Average Heart Rate
Active Score
Sleep Detection (Support Enhanced Sleep Tracking)
Blood Oxygen Measurement
Women’S Physiological Health Records
Blood Oxygen Reminder
Stress Monitoring
All-Day Step Count
Calories
Distance
Exercise Duration
Water Reminder
Stand Up Reminder
Feature
Recording TranscriptionEssential News
Bluetooth Call
Cloud Watch Faces
Photo Album Watch Faces
Video Watch Face
Watch Face Studio
Watch Faces Switching
Breath Training
Message Notification
Music Control
Timer
Stopwatch
Alarm Clock
Emoji Message Alarm
Weather
Find My Phone
Flashlight
Camera Remote
Reminder
Voice Assistant
Calendar
Calculator
World Clock
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
