Nothing CMF Headphone Pro
#Grup produk P112424848
Spesifikasi
| Android / IOS - Default Hold Function | Off |
|---|---|
| Android / IOS - Default Press Function | Smart Assistant |
| BT Pairing | Hold 3S |
| Battery Type | Rechargeable Lithium-Ion |
| Capacity (mAH) | 720 |
| Charging (minute) | Type-C Wired Charging-To-Full Time 120 |
| Coating | Nickel Plating |
| Connectivity Android Version | 5.4 |
| Connectivity Bluetooth Version | 5.4 |
| Connectivity CODECS | AAC, SBC, LDAC |
| Connectivity Connection Range (m) | 10 |
| Connectivity Dual Connection | Yes |
| Connectivity IOS Version | 13 And Above |
| Cushions Dimensions (HxWxD) (mm) | 96x95.7x30 |
| Diaphragm Dome Material | PEN+PU |
| Fast Charging | ANC Off: 5minute Charge For 8hours (Playback At 50% Volume), ANC On - 5minute Charge For 4hours (Playback At 50% Volume) |
| Headphone Dimensions (HxWxD) (mm) | 168.5x95.7x188.5 |
| LED Light Status Battery ≥ 10% | White 3S |
| LED Light Status Charging | Red LED Solid |
| LED Light Status Factory Reset (HW) Succesfull | Flash Red And White Once (Alternating) |
| LED Light Status Factory Reset (SW) Succesful | RED LED Flashes 3 Times |
| LED Light Status Fully Charged (Cable Connected) | White Solid |
| LED Light Status Low Battery (<10%) | Red 3S |
| LED Light Status Pairing | White LED Flashing |
| Noice Cancellation Type | Hybrid ANC |
| Noise Cancellation Depth (dB) | Up to 40 |
| Noise Cancellation Frequency Range (Hz) | 2000 |
| Noise Cancellation Microphone Quantity | 5 Mics Total |
| Nothing - OS Default Hold Function | Smart Assistant |
| Nothing OS - Default Press Function | Smart Assistant |
| Playback | AAC: Playback (50% Volume) With ANC Off: Up To 100hours, Playback (50% Volume) With Anc On: Up To 50hours; LDAC: Playback (50% Volume) With ANC Off: Up To 70hours, Playback (50% Volume) With Anc On: Up To 38hours |
| Power On / Off | Hold 1S |
| Roller - ANC Mode Switch | Long Press |
| Roller - Play And Pause | Short Press |
| Roller - Volume Up And Down | Roll Up / Down |
| Sound Driver (mm) | 40 |
| Sound RF (Hz-kHz) | 20-20 |
| Talk Time (hour) | Talk Time With ANC Off: 50, Talk Time With ANC On: 35 |
| Tuning | Nothing |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Nothing X
-Customise Equaliser And Controls
-Find My Headphones
-Low Lag Mode
-Software Updates
In The Box
-CMF Headphone Pro
-Carry Pouch
-User Guide
-Safety Information
-3.5mm To 3.5mm Audio Cable (1.2m) × 1
Expressive Design
Remix everything
CMF Headphone Pro helps you express different styles. With interchangeable ear cushions and a range of colours, you can match your style to the mood or moment. Make it your own, every day.
Precision Sound
-Packed with power
Under the hood, CMF Headphone Pro features custom 40 mm drivers with nickel-plated diaphragms that reduce distortion and sharpen clarity. A large 16.5 mm copper voice coil moves more air to create deeper, fuller sound with greater impact. Paired with a precision-tuned bass duct and dual-chamber design, every note carries rich texture and energy. From layered instrumentals to punchy beats, your sounds pack extra power.
-LDAC + Hi-Res Certified Audio
With support for LDAC and both wired and wireless Hi-Res certifications, CMF Headphone Pro delivers high-resolution audio in every mode so your music hits exactly as it should.
-Personal sound
CMF Headphone Pro uses Audiodo technology to create a Personal Sound profile tailored to how you hear. A quick three-minute test in the app calibrates your audio and stores it directly on the headphones. Once set, it stays consistent across all devices, delivering a truly personalised experience wherever you go.
Built To Last
Everyday durability
CMF Headphone Pro is built to go the distance. Rigorously tested across over 61 checkpoints for reliability, including drop, twist and environmental resistance. It’s made to handle the wear and tear of daily life without missing a beat.
5000 Times: Plug & unplug tests for charging port
-40/75°C: 48 hours of temperature test
48 hours: Salt spray corrosion test
65°C/95%: 96 hours of temperature/humidity test
20000-cycle: Knob durability Test
10000 Times: Button press tests
5000 Times: Headband expansion durability test
6000 Times: Headband Sliding Test
6000 Times: Hinge durability Test
Hybrid Adaptive ANC
Reduce noise up to 99%¹
Block out ambient sounds with Hybrid Noise Cancellation. By adapting to your surroundings and automatically moving between strong, moderate and light modes, Headphone Pro helps you focus on only what you want to hear. When you want to stay aware, Transparency Mode lets some of the outside world in.
Immensely immersive
Get lost in sound. Static Spatial Audio surrounds you in a soundscape using Cinema and Concert modes. Each mode is tuned to optimise soundstage width, depth, and clarity, turning movies and music into immersive experiences.
Nothing X
Personalise Everything
The Nothing X app is your hub for customisation, offering all your controls in one clean and intuitive space. Tune your sound with six preset EQs, or create your own. Adjust ANC strength, remap button functions, and manage firmware updates with ease. Dual-device connection is simple to control, letting you automatically switch between your laptop and phone when a call comes in. Everything you need to shape your experience. Available across Android and iOS.
CMF Ecosystem
The CMF by Nothing ecosystem is an affordable standard with an attention to design, created to bring unique features to our users regardless of price point.
As the first over-ear headphones for CMF by Nothing, we not only expand the CMF audio category, but also grow our CMF by Nothing ecosystem, making tech accessible for all.
CMF Headphone Pro
-Up to 100-hour Battery Life
-ANC Blocks Up To 99% Of Noise
-Interchangeable Ear Cushions
-Customise Equaliser And Controls
-Find My Headphones
-Low Lag Mode
-Software Updates
In The Box
-CMF Headphone Pro
-Carry Pouch
-User Guide
-Safety Information
-3.5mm To 3.5mm Audio Cable (1.2m) × 1
Expressive Design
Remix everything
CMF Headphone Pro helps you express different styles. With interchangeable ear cushions and a range of colours, you can match your style to the mood or moment. Make it your own, every day.
Precision Sound
-Packed with power
Under the hood, CMF Headphone Pro features custom 40 mm drivers with nickel-plated diaphragms that reduce distortion and sharpen clarity. A large 16.5 mm copper voice coil moves more air to create deeper, fuller sound with greater impact. Paired with a precision-tuned bass duct and dual-chamber design, every note carries rich texture and energy. From layered instrumentals to punchy beats, your sounds pack extra power.
-LDAC + Hi-Res Certified Audio
With support for LDAC and both wired and wireless Hi-Res certifications, CMF Headphone Pro delivers high-resolution audio in every mode so your music hits exactly as it should.
-Personal sound
CMF Headphone Pro uses Audiodo technology to create a Personal Sound profile tailored to how you hear. A quick three-minute test in the app calibrates your audio and stores it directly on the headphones. Once set, it stays consistent across all devices, delivering a truly personalised experience wherever you go.
Built To Last
Everyday durability
CMF Headphone Pro is built to go the distance. Rigorously tested across over 61 checkpoints for reliability, including drop, twist and environmental resistance. It’s made to handle the wear and tear of daily life without missing a beat.
5000 Times: Plug & unplug tests for charging port
-40/75°C: 48 hours of temperature test
48 hours: Salt spray corrosion test
65°C/95%: 96 hours of temperature/humidity test
20000-cycle: Knob durability Test
10000 Times: Button press tests
5000 Times: Headband expansion durability test
6000 Times: Headband Sliding Test
6000 Times: Hinge durability Test
Hybrid Adaptive ANC
Reduce noise up to 99%¹
Block out ambient sounds with Hybrid Noise Cancellation. By adapting to your surroundings and automatically moving between strong, moderate and light modes, Headphone Pro helps you focus on only what you want to hear. When you want to stay aware, Transparency Mode lets some of the outside world in.
Immensely immersive
Get lost in sound. Static Spatial Audio surrounds you in a soundscape using Cinema and Concert modes. Each mode is tuned to optimise soundstage width, depth, and clarity, turning movies and music into immersive experiences.
Nothing X
Personalise Everything
The Nothing X app is your hub for customisation, offering all your controls in one clean and intuitive space. Tune your sound with six preset EQs, or create your own. Adjust ANC strength, remap button functions, and manage firmware updates with ease. Dual-device connection is simple to control, letting you automatically switch between your laptop and phone when a call comes in. Everything you need to shape your experience. Available across Android and iOS.
CMF Ecosystem
The CMF by Nothing ecosystem is an affordable standard with an attention to design, created to bring unique features to our users regardless of price point.
As the first over-ear headphones for CMF by Nothing, we not only expand the CMF audio category, but also grow our CMF by Nothing ecosystem, making tech accessible for all.
CMF Headphone Pro
-Up to 100-hour Battery Life
-ANC Blocks Up To 99% Of Noise
-Interchangeable Ear Cushions
Feature
- Environment Adaptive Anc Algorithm- Transparency Mode
- 3 Mic Enc Architecture For Calls
- Wind Noise Conduction Mesh
Other Tech Integrations
Google Fast Pair And Microsoft Swift Pair
Low Latency For Responsive User Experience
LDAC And Hi-Res Certified (Wired And Wireless)
LED Charging Status
IPX2 Water And Dust Resistance
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
