Nothing CMF Buds Pro 2
#Grup produk P112424820
Spesifikasi
| Battery Type | Rechargeable Li-Ion Battery |
|---|---|
| Buds Dimensions (HxWxD) (mm) | 33.1x20.2x23.8 |
| Call Functions Environmental Noise-Cancelling Algorithm | Clear Voice Technology 3.0 |
| Call Functions Microphone | 6 In Total |
| Call Functions Noise Reduction | Wind Noise Reduction 3.0 |
| Capacity Case (mAh) | 460 |
| Capacity Earbud (mAh) | 60 |
| Case Dimensions (HxWxD) (mm) | 53.4x53.4x23 |
| Charging Time (minute) | Full charge with type-C wire: 85 (charging case and earbuds), Full charge with charging case : 60 (earbuds only) |
| Connectivity Bluetooth Version | 5.4 |
| Connectivity IOS Version | 13 And Above |
| Noise Cancellation Depth (dB) | Up to 50 |
| Noise Cancellation Frequency Range (Hz) | 5000 |
| Playback (hour) | ANC Off : Up to 43 with case, up to 11 with buds only; ANC On : Up to 26 with case, up to 6.5 with buds only |
| Sound Diaphragm | PU (Polyurethane) + PET (Polyethylene terephthalate) titanium-coated, PET + titanium-coated PET |
| Sound Driver (mm) | 11 Bass Driver, 6 Micro-Planar Tweeter |
| Sound Tuning | Nothing |
| Sustainability Lifecycle Carbon Footprint (kg) | 2.72 CO2e |
| Talk Time (hour) | ANC Off : 25 with case, 6 with buds only; ANC On : 18.6 with case, 4.8 with buds only |
| Tap & Hold | Switch Between Active Noise Cancellation And Transparency Mode |
| Touch Control Double Tap | Skip Forward, Answer/Hang Up Calls |
| Touch Control Triple Tap | Skip Back, Reject Calls |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Customisable Smart Dial
Quick intuitive sound control
Meet the industry's first customisable Smart Dial. Twist to adjust volume and manage playback. Press to control noise cancellation, activate the Voice Assistant, switch to Low Lag Mode or mute your microphone during meetings. Tailor your experience further by pre-setting functions in the Nothing X app.
Battery
Minimal Charging, Maximal Listening
Get more of what you love, faster. A large 60 mAh battery in each bud delivers 10 hours of non-stop music on a single charge. 43 hours of playback with the case.
Spatial Audio Effect
360° Cinematic Sound
Spatial Audio Effect is based on the Head-Related Transfer Function (HRTF) for spatial sound supported by unlimited Bluetooth devices and audio sources. Get fully surrounded by rich, cinema-grade sound.
Design
-Sound, evolved Compact in Size, Refined in Looks
Sleek, pocket-friendly and more compact than ever. Buds Pro 2 slip effortlessly in and out of pockets and sit perfectly in the palm of your hand. Sleek on the eye, soft to the touch. Always built to last.
-IP55
Water and dust resistance: IP55 buds
HIFI Sound
High-Definition sound powered by Dirac
Dirac Opteo revolutionises sound performance by addressing acoustical limitations, ensuring you hear music as the artist intended. It makes the sound staging more accurate, the details richer, the bass deeper and the voice clarity crisp.
2x Audio Frequency
Buds Pro 2: 20~40000Hz
Buds Pro: 20~20000Hz
Hi-Res Certified
-Crystal-Clear Calls
Buds Pro 2 are equipped with 6 high-definition microphones and utilise Clear Voice Technology 2.0, which has been refined using over 28 million noise models to effectively isolate ambient sounds, ensuring that your voice comes through clearly.
-Wind Noise Reduction 2.0
Buds Pro 2 are designed with a unique Wind-Flow structure to minimise direct wind contact with the microphone, significantly reducing wind noise. Smart noise reduction algorithms ensure conversations remain clear even in breezy conditions. Enjoy seamless audio clarity and uninterrupted listening, no matter where you are.
-Hi-Res Certified Clarity
Experience crisp, extra clear sound with LDAC technology. Certified for Hi-Res Audio Wireless and boasting a transmission rate of up to 990 kbps/24 bits/96 kHz – 3 times faster than traditional wireless methods –, LDAC preserves sound details for a supreme listening experience. Just like a sound studio in your ears.
Nothing X
-High-Definition sound powered by Dirac
Dirac Opteo revolutionises sound performance by addressing acoustical limitations, ensuring you hear music as the artist intended. It makes the sound staging more accurate, the details richer, the bass deeper and the voice clarity crisp.
-Feel the beat with Ultra Bass Technology 2.0
Buds Pro 2 intelligently identifies bass elements in your music and dynamically enhances low frequencies in real time. Enjoy deeper, richer bass without compromising the crispness of mid and high tones. Feel every beat with greater intensity and precision. Supports five adjustable levels in the Nothing X app.
-Chat GPT integration
Use Buds Pro 2 to call up ChatGPT from your CMF and Nothing phones.
-Unlock more with the Nothing X App
Level up your experience with ultra-low latency gaming mode, personalised controls, and pro-tuned sound presets that put you in command of your audio.
50dB Hybrid ANC
-Hybrid Active Noise Cancellation
Enjoy pristine audio clarity and uninterrupted focus with advanced Hybrid Active Noise Cancellation of up to 50 dB and an expansive frequency range of up to 5000 Hz. The ANC technology efficiently silences a wide spectrum of ambient sounds – from everyday conversations to rumbling subway trains.
-Smart Active Noise Cancellation
Buds Pro 2 automatically detect and compensate for any noise leakage between the earbud and your ear canal, ensuring optimal noise cancellation every time you wear them. Simply switch to the Adaptive mode in the Nothing X app to use the environmental adaptive ANC – for a tailored experience wherever you go.
CMF Buds Pro 2
-50 DB Hybrid ANC
-11 MM + 6 MM Dual drivers
-6 HD mics
Commitments
100% recycled tin solder paste
Printed with carbon footprint label
Renewable energy used for final assembly
Plastic-free packaging
In The Box
Pair of earbuds
Ear tips in size S, M, L
Charging case
Safety information
User guide
Quick intuitive sound control
Meet the industry's first customisable Smart Dial. Twist to adjust volume and manage playback. Press to control noise cancellation, activate the Voice Assistant, switch to Low Lag Mode or mute your microphone during meetings. Tailor your experience further by pre-setting functions in the Nothing X app.
Battery
Minimal Charging, Maximal Listening
Get more of what you love, faster. A large 60 mAh battery in each bud delivers 10 hours of non-stop music on a single charge. 43 hours of playback with the case.
Spatial Audio Effect
360° Cinematic Sound
Spatial Audio Effect is based on the Head-Related Transfer Function (HRTF) for spatial sound supported by unlimited Bluetooth devices and audio sources. Get fully surrounded by rich, cinema-grade sound.
Design
-Sound, evolved Compact in Size, Refined in Looks
Sleek, pocket-friendly and more compact than ever. Buds Pro 2 slip effortlessly in and out of pockets and sit perfectly in the palm of your hand. Sleek on the eye, soft to the touch. Always built to last.
-IP55
Water and dust resistance: IP55 buds
HIFI Sound
High-Definition sound powered by Dirac
Dirac Opteo revolutionises sound performance by addressing acoustical limitations, ensuring you hear music as the artist intended. It makes the sound staging more accurate, the details richer, the bass deeper and the voice clarity crisp.
2x Audio Frequency
Buds Pro 2: 20~40000Hz
Buds Pro: 20~20000Hz
Hi-Res Certified
-Crystal-Clear Calls
Buds Pro 2 are equipped with 6 high-definition microphones and utilise Clear Voice Technology 2.0, which has been refined using over 28 million noise models to effectively isolate ambient sounds, ensuring that your voice comes through clearly.
-Wind Noise Reduction 2.0
Buds Pro 2 are designed with a unique Wind-Flow structure to minimise direct wind contact with the microphone, significantly reducing wind noise. Smart noise reduction algorithms ensure conversations remain clear even in breezy conditions. Enjoy seamless audio clarity and uninterrupted listening, no matter where you are.
-Hi-Res Certified Clarity
Experience crisp, extra clear sound with LDAC technology. Certified for Hi-Res Audio Wireless and boasting a transmission rate of up to 990 kbps/24 bits/96 kHz – 3 times faster than traditional wireless methods –, LDAC preserves sound details for a supreme listening experience. Just like a sound studio in your ears.
Nothing X
-High-Definition sound powered by Dirac
Dirac Opteo revolutionises sound performance by addressing acoustical limitations, ensuring you hear music as the artist intended. It makes the sound staging more accurate, the details richer, the bass deeper and the voice clarity crisp.
-Feel the beat with Ultra Bass Technology 2.0
Buds Pro 2 intelligently identifies bass elements in your music and dynamically enhances low frequencies in real time. Enjoy deeper, richer bass without compromising the crispness of mid and high tones. Feel every beat with greater intensity and precision. Supports five adjustable levels in the Nothing X app.
-Chat GPT integration
Use Buds Pro 2 to call up ChatGPT from your CMF and Nothing phones.
-Unlock more with the Nothing X App
Level up your experience with ultra-low latency gaming mode, personalised controls, and pro-tuned sound presets that put you in command of your audio.
50dB Hybrid ANC
-Hybrid Active Noise Cancellation
Enjoy pristine audio clarity and uninterrupted focus with advanced Hybrid Active Noise Cancellation of up to 50 dB and an expansive frequency range of up to 5000 Hz. The ANC technology efficiently silences a wide spectrum of ambient sounds – from everyday conversations to rumbling subway trains.
-Smart Active Noise Cancellation
Buds Pro 2 automatically detect and compensate for any noise leakage between the earbud and your ear canal, ensuring optimal noise cancellation every time you wear them. Simply switch to the Adaptive mode in the Nothing X app to use the environmental adaptive ANC – for a tailored experience wherever you go.
CMF Buds Pro 2
-50 DB Hybrid ANC
-11 MM + 6 MM Dual drivers
-6 HD mics
Commitments
100% recycled tin solder paste
Printed with carbon footprint label
Renewable energy used for final assembly
Plastic-free packaging
In The Box
Pair of earbuds
Ear tips in size S, M, L
Charging case
Safety information
User guide
Feature
Smart ANC algorithmAdaptive ANC
Transparency mode
Clear Voice Technology 2.0
IP55 buds
Google Fast Pair
Microsoft Swift Pair
In-ear detection
LED charging status
Low lag mode
Find my earbuds
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
