Nothing CMF Buds 2a
#Grup produk P112424802
Spesifikasi
| Battery Type | Rechargeable Li-Ion Battery |
|---|---|
| Buds Dimensions (HxWxD) (mm) | 32.5x20.3x24.3 |
| Call Functions Environmental Noise-Cancelling Algorithm | Clear Voice Technology |
| Call Functions Microphone | 6 In Total |
| Call Functions Noise Reduction | Wind Noise Reduction 2.0 |
| Capacity Case (mAh) | 460 |
| Capacity Earbud (mAh) | 43 |
| Case Dimensions (HxWxD) (mm) | 54.7x54.7x23 |
| Connectivity Android Version | 6.0 and above |
| Connectivity Bluetooth Connection Range (m) | 10 |
| Connectivity Bluetooth Dual Connection | Yes |
| Connectivity Bluetooth Version | 5.4 |
| Connectivity IOS Version | 13 And Above |
| Fast Charging | Full charge with type-C wire : 10minute charge for 2hour (buds only), 5.5hour (with case); Full charge with charging case : 10minute charge for 1.4hour (buds only), 4hour (with case) |
| Noise Cancellation Depth (dB) | Up to 42 |
| Noise Cancellation Frequency Range (Hz) | 2900 |
| Playback (hour) | ANC Off : 35.5 with case and 8 with buds only; ANC On : 23 with case and 5 with buds only |
| Sound Audio Codec | AAC, SBC |
| Sound Diaphragm | Biofiber + Custom TPU |
| Sound Driver (mm) | Custom 12.4 Dynamic |
| Talk Time (hour) | ANC Off : 18.4 with case and 4 with buds only; ANC On : 15.6 with case and 3.5 with buds only |
| Touch Control Double Tap | Skip forward, answer/hang up calls |
| Touch Control Tap & Hold | Switch between Active Noise Cancellation and Transparency Mode |
| Touch Control Triple Tap | Skip Back, Reject Calls |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Sound for all
CMF Buds 2a are designed to bring clear sound to all. With deep bass, active noise cancellation, and a secure, comfortable fit, they’re perfect for all-day listening.
Noise Cancellation
-Silence distractions
Block out background noise with 42 dB Active Noise Cancellation and a wide-band frequency range of up to 2900 Hz that filters everything from deep rumbles to everyday chatter. Transparency Mode lets in external sound without removing your buds. Four high-definition microphones with Clear Voice Technology isolate your voice from background noise, while Wind Noise Reduction 2.0 cuts wind interference for clear calls anywhere.
-Silence distractions
Block out background noise with 42 dB Active Noise Cancellation and a wide-band frequency range of up to 2900 Hz that filters everything from deep rumbles to everyday chatter. Transparency Mode lets in external sound without removing your buds. Four high-definition microphones with Clear Voice Technology isolate your voice from background noise, while Wind Noise Reduction 2.0 cuts wind interference for clear calls anywhere.
-Silence distractions
Block out background noise with 42 dB Active Noise Cancellation and a wide-band frequency range of up to 2900 Hz that filters everything from deep rumbles to everyday chatter. Transparency Mode lets in external sound without removing your buds. Four high-definition microphones with Clear Voice Technology isolate your voice from background noise, while Wind Noise Reduction 2.0 cuts wind interference for clear calls anywhere.
All-day battery and fast charging
Up to 8 hours of playback on a single charge, extending to 35.5 hours with the case. A quick 10-minute charge delivers 5.5 hours of listening with ANC turned off, keeping your music going when you need it most.
Built to Last
100 times 10 / 1-metre drop test
5,000 times / Plug & unplug tests for the charging port
2,000 times / Stability tests for the charging port
-40°C to 75°C / 96 hours of temperature tests
10,000 times / Switch tests for the charging case
65°C / 95% humidity / 96 hours of high-temperature and humidity tests
10,000 times / Case button press tests
IP54 / Water resistance rating
Water flow / 0.07 L per minuet
360° water spray / for 10 minutes
IP Rating
Protected for everyday use
IP54-rated for water and dust resistance. Built to handle splashes, dust and daily wear, ensuring your sound stays uninterrupted, whether you're caught in the rain or pushing through an intense workout.
Driver
Deep bass and crystal-clear highs
A custom 12.4 mm Bio-fibre driver works together with Dirac-tuned audio and Ultra Bass Technology 2.0 to deliver immersive bass, rich mids and crystal-clear highs. For fuller, more balanced sound with every listen.
Design
Functional by design
Lightweight and ergonomic, with a matte and glossy finish. Designed with a secure fit for all-day comfort. The case features a lanyard hole so you can take your sound anywhere.
CMF Buds 2a
-12.4mm Bio-fibre Driver
-42 dB Active Noise Cancellation
-Up to 8 hours of playback
Nothing X
-Equaliser
-Switch On Ultra Bass
-Low Lag Mode
-Customise Touch Controls
CMF Buds 2a are designed to bring clear sound to all. With deep bass, active noise cancellation, and a secure, comfortable fit, they’re perfect for all-day listening.
Noise Cancellation
-Silence distractions
Block out background noise with 42 dB Active Noise Cancellation and a wide-band frequency range of up to 2900 Hz that filters everything from deep rumbles to everyday chatter. Transparency Mode lets in external sound without removing your buds. Four high-definition microphones with Clear Voice Technology isolate your voice from background noise, while Wind Noise Reduction 2.0 cuts wind interference for clear calls anywhere.
-Silence distractions
Block out background noise with 42 dB Active Noise Cancellation and a wide-band frequency range of up to 2900 Hz that filters everything from deep rumbles to everyday chatter. Transparency Mode lets in external sound without removing your buds. Four high-definition microphones with Clear Voice Technology isolate your voice from background noise, while Wind Noise Reduction 2.0 cuts wind interference for clear calls anywhere.
-Silence distractions
Block out background noise with 42 dB Active Noise Cancellation and a wide-band frequency range of up to 2900 Hz that filters everything from deep rumbles to everyday chatter. Transparency Mode lets in external sound without removing your buds. Four high-definition microphones with Clear Voice Technology isolate your voice from background noise, while Wind Noise Reduction 2.0 cuts wind interference for clear calls anywhere.
All-day battery and fast charging
Up to 8 hours of playback on a single charge, extending to 35.5 hours with the case. A quick 10-minute charge delivers 5.5 hours of listening with ANC turned off, keeping your music going when you need it most.
Built to Last
100 times 10 / 1-metre drop test
5,000 times / Plug & unplug tests for the charging port
2,000 times / Stability tests for the charging port
-40°C to 75°C / 96 hours of temperature tests
10,000 times / Switch tests for the charging case
65°C / 95% humidity / 96 hours of high-temperature and humidity tests
10,000 times / Case button press tests
IP54 / Water resistance rating
Water flow / 0.07 L per minuet
360° water spray / for 10 minutes
IP Rating
Protected for everyday use
IP54-rated for water and dust resistance. Built to handle splashes, dust and daily wear, ensuring your sound stays uninterrupted, whether you're caught in the rain or pushing through an intense workout.
Driver
Deep bass and crystal-clear highs
A custom 12.4 mm Bio-fibre driver works together with Dirac-tuned audio and Ultra Bass Technology 2.0 to deliver immersive bass, rich mids and crystal-clear highs. For fuller, more balanced sound with every listen.
Design
Functional by design
Lightweight and ergonomic, with a matte and glossy finish. Designed with a secure fit for all-day comfort. The case features a lanyard hole so you can take your sound anywhere.
CMF Buds 2a
-12.4mm Bio-fibre Driver
-42 dB Active Noise Cancellation
-Up to 8 hours of playback
Nothing X
-Equaliser
-Switch On Ultra Bass
-Low Lag Mode
-Customise Touch Controls
Feature
Adaptive ANCTransparency mode
IP54 buds
IPX2 case
Google Fast Pair
Microsoft Swift Pair
LED charging status
Low lag mode
With Nothing Phone less than 110 ms under Game Mode
Find my earbuds
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
