Nothing CMF Buds 2
#Grup produk P112424787
Spesifikasi
| Battery Type | Rechargeable Li-Ion Battery |
|---|---|
| Buds Dimensions (HxWxD) (mm) | 33.4x20.6x22.8 |
| Call Functions Environmental Noise-Cancelling Algorithm | Clear Voice Technology 3.0 |
| Call Functions Microphone | 6 In Total |
| Capacity Case (mAh) | 460 |
| Capacity Earbud (mAh) | 53 |
| Case Dimensions (HxWxD) (mm) | 53.3x53.3x23 |
| Charging Time (Fully Charge) (minute) | 93 |
| Charging Time Earbuds in Case (minute) | 62 |
| Connectivity Android Version | 6.0 And Above |
| Connectivity Bluetooth Connection Range (m) | 10 |
| Connectivity Bluetooth Version | 5.4 |
| Connectivity Dual Connection | Yes |
| Connectivity IOS Version | 13 And Above |
| Double Tap | Skip Forward, Answer/Hang Up Calls |
| Fast Charging | Full Charge with Type-C Wire : Charge for 4hours with Buds Only and 7.5hours with Case, Full Charge with Charging Case : 10minute Charge for 2.4hour with Buds Only And 4hour with Case |
| Noise Cancellation Depth (dB) | Up to 48 |
| Noise Cancellation Frequency Range (Hz) | 5200 |
| Noise Reduction | Wind Noise Reduction 3.0 |
| Playback (hour) | ANC Off : 55 with case and 13.5 with buds only; ANC On : 32 with case and 7.5 with buds only |
| Sound Audio Codec | AAC, SBC |
| Sound Diaphragm | PMI (Polymethacrylimide) + PU (Polyurethane) |
| Sound Driver (mm) | Custom 11 Dynamic |
| Talk Time (hour) | ANC Off : 35 with case and 8.5 with buds only, ANC On : 30 with case and 7 with buds only |
| Tap & Hold | Switch between Active Noise Cancellation and Transparency Mode |
| Touch Control Triple Tap | Skip Back, Reject Calls |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Tune into clarity
An everyday companion that’s as dynamic as you are. CMF Buds 2 are crafted for powerful, high-fidelity audio with 48dB Hybrid ANC, Dirac™-tuned sound, and all-day battery life.
Sound
Step inside the sound
CMF Buds 2 brings Spatial Audio Effect powered by an HRTF-based algorithm, creating a cinema-grade listening experience. Whether you're locked into a film, deep in the game, or lost in your playlist, feel every detail.
Battery
Power through your playlist
Up to 13.5 hours of listening on a single charge.
55 hours total with the case. A quick 10-minute top-up gets you 7.5 hours of playback. No interruptions, just more of what you love.
Nothing X
-Equaliser
-Switch on Ultra Bass
-Low lag mode
-Customise touch controls
-ChatGPT Integration
-Dual device connection
Built to last
100 times 10 / 1-metre drop test
5,000 times / Plug & unplug tests for the charging port
2,000 times / Stability tests for the charging port
-40°C to 75°C / 96 hours of temperature tests
10,000 times / Switch tests for the charging case
65°C / 95% humidity / 96 hours of high-temperature and humidity tests
10,000 times / Case button press tests
IP55 / Water resistance rating
Water flow / 12.5 L per minuet
360° water spray / for 3 minutes
IP Rating
Ready for anything
With IP55 water and dust resistance, CMF Buds 2 is built to handle more. Whether you're pushing through a workout or caught in the rain, stay focused without worrying.
Driver
Engineered for exceptional sound
Precision meets power. The 11 mm PMI driver provides deep bass and clear treble, while Dirac Opteo™ tuning ensures crystal-clear vocals and precise instrument separation. Ultra Bass Technology 2.0 deepens low frequencies, with N52 magnets and high-purity copper wire enhancing overall sound clarity and power.
Design
Refined simplicity
A sleek, minimal design with a matte finish and metal accents for added durability. The transparent dial wrap adds a modern edge. Crafted for everyday comfort with an ergonomic earbud shape that stays secure all day.
In The Box
Pair of earbuds
Ear tips in size S, M, L
Charging case
Safety information
User guide
Nothing X
Customise equaliser and controls
Find my earbuds
Low lag mode
Software updates
An everyday companion that’s as dynamic as you are. CMF Buds 2 are crafted for powerful, high-fidelity audio with 48dB Hybrid ANC, Dirac™-tuned sound, and all-day battery life.
Sound
Step inside the sound
CMF Buds 2 brings Spatial Audio Effect powered by an HRTF-based algorithm, creating a cinema-grade listening experience. Whether you're locked into a film, deep in the game, or lost in your playlist, feel every detail.
Battery
Power through your playlist
Up to 13.5 hours of listening on a single charge.
55 hours total with the case. A quick 10-minute top-up gets you 7.5 hours of playback. No interruptions, just more of what you love.
Nothing X
-Equaliser
-Switch on Ultra Bass
-Low lag mode
-Customise touch controls
-ChatGPT Integration
-Dual device connection
Built to last
100 times 10 / 1-metre drop test
5,000 times / Plug & unplug tests for the charging port
2,000 times / Stability tests for the charging port
-40°C to 75°C / 96 hours of temperature tests
10,000 times / Switch tests for the charging case
65°C / 95% humidity / 96 hours of high-temperature and humidity tests
10,000 times / Case button press tests
IP55 / Water resistance rating
Water flow / 12.5 L per minuet
360° water spray / for 3 minutes
IP Rating
Ready for anything
With IP55 water and dust resistance, CMF Buds 2 is built to handle more. Whether you're pushing through a workout or caught in the rain, stay focused without worrying.
Driver
Engineered for exceptional sound
Precision meets power. The 11 mm PMI driver provides deep bass and clear treble, while Dirac Opteo™ tuning ensures crystal-clear vocals and precise instrument separation. Ultra Bass Technology 2.0 deepens low frequencies, with N52 magnets and high-purity copper wire enhancing overall sound clarity and power.
Design
Refined simplicity
A sleek, minimal design with a matte finish and metal accents for added durability. The transparent dial wrap adds a modern edge. Crafted for everyday comfort with an ergonomic earbud shape that stays secure all day.
In The Box
Pair of earbuds
Ear tips in size S, M, L
Charging case
Safety information
User guide
Nothing X
Customise equaliser and controls
Find my earbuds
Low lag mode
Software updates
Feature
Dirac OpteoSpatial Audio Effect
Ultra Bass Technology
Custom EQ
Tuning by Nothing and Dirac
IP55 buds
IPX2 case
Google Fast Pair
Microsoft Swift Pair
In-ear detection
LED charging status
Low lag mode
With Nothing Phone less than 110 ms under Game Mode
Find my earbuds
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
