Marshall Bluetooth Speaker Stanmore III Series
#Grup produk P112424741
Spesifikasi
| Adjustable Bass and Treble Control | Fine-tune your music using the analogue controls on your speaker |
|---|---|
| Bluetooth Range (ft) | 30 |
| Bluetooth Range (m) | 10 |
| Box Content | Stanmore Iii Speaker, User Manual And Legal And Safety Information, Mains Lead |
| Cabinet Principle | Bass-Reflex |
| Compatible App | Marshall Bluetooth App (iOS & Android) |
| Compatible Apps OTA (Over-The-Air) Software Updates | Yes |
| Customize Sound | Yes, On Speaker And In App |
| Dimensions (inch) | 13.78x8.00x7.40 |
| Dimensions (mm) | 350x203x188 |
| Frequency Range (Hz) | 45-20000 |
| Main Frequency (Hz) | 50-60 |
| Main Input Voltage (V) | 100-240 |
| Maximum Sound Pressure Level (dB) | 97 @1m |
| Microphone System | No |
| Network Standby Power Consumption | No |
| Power Amplifier (W) | One 50 Class D Amplifier for The Woofer, Two 15 Class D Amplifiers for The Tweeters |
| Stereo/Mono | Stereo |
| Voice Commands | No |
| Water Resistance | No |
| Wi-Fi | No |
| Wired Connectivity (mm) | 3.5 Input / RCA Input |
| Wireless Connectivity | Bluetooth 5.2, Ready for Bluetooth LE Audio |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Stanmore III has an even wider soundstage than its predecessor, delivering home-filling Marshall signature sound, re-engineered for a more immersive experience. The two-way driver system delivers a heavy but balanced sound, with crisp, soaring treble and controlled bass that really roars. Easily connect to this speaker from your device using Bluetooth, RCA or 3.5 mm and get listening.
Re-Engineered Wider Stereo Soundstage
This generation of the home line-up has an even wider soundstage than before, delivering heavy Marshall signature sound that has been re-engineered for a more immersive experience. Generation III has tweeters angled outwards and updated waveguides to deliver a consistently solid sound that is so wide it chases you around the room.
Pair, Play And Turn It Up
These speakers are straight to business, so you can just pair and play without the hassle of a complex set-up. You’ll find everything you need right there on the unit, including the Bluetooth pairing button, power switch, bass and treble controls and the control knob so you can easily control your music without ever picking up your device.
Next-Generation Bluetooth
Generation III is ready for the future of Bluetooth technology and has been built to deliver next-generation Bluetooth features the moment they are available. Over the Air (OTA) updates via the app ensure that your speaker is always up to date with the latest software and features.
Iconic Design That Stands Apart
Marshall has taken its signature rock ’n’ roll home speaker line-up and given it a stripped-back look that makes a loud statement. This iconic design knocks all other speakers off the shelf. Signature details such as the Marshall script and brass control knobs adorn each speaker, echoing the legacy of rock ’n’ roll.
A More Sustainable Approach
The home line-up has music at heart and the environment in mind. While staying true to the iconic design that speaks to the brand’s heritage, this generation takes a more sustainable approach with a PVC-free build made from 70% recycled plastic and only vegan materials. Durable and solid, comprising high-quality materials and components, you can trust that your speaker will last.
Connect And Control
With next-generation Bluetooth 5.2 and the 3.5 mm input, connecting to your speaker and listening to your music has never been so effortless. Download and connect to the Marshall Bluetooth app to access advanced settings and Over-the-Air (OTA) updates. While you can control the bass and treble on top of each speaker, you’ll also find additional controls in the app. Just connect to your speaker directly from your device and start listening.
Wired Connectivity (3.5mm + RCA)
With next-generation Bluetooth 5.2, the RCA input and the 3.5 mm input, connecting to Stanmore III and getting the right sound has never been so effortless. Connect to your speaker directly from your device the way you want to.
Re-Engineered Wider Stereo Soundstage
This generation of the home line-up has an even wider soundstage than before, delivering heavy Marshall signature sound that has been re-engineered for a more immersive experience. Generation III has tweeters angled outwards and updated waveguides to deliver a consistently solid sound that is so wide it chases you around the room.
Pair, Play And Turn It Up
These speakers are straight to business, so you can just pair and play without the hassle of a complex set-up. You’ll find everything you need right there on the unit, including the Bluetooth pairing button, power switch, bass and treble controls and the control knob so you can easily control your music without ever picking up your device.
Next-Generation Bluetooth
Generation III is ready for the future of Bluetooth technology and has been built to deliver next-generation Bluetooth features the moment they are available. Over the Air (OTA) updates via the app ensure that your speaker is always up to date with the latest software and features.
Iconic Design That Stands Apart
Marshall has taken its signature rock ’n’ roll home speaker line-up and given it a stripped-back look that makes a loud statement. This iconic design knocks all other speakers off the shelf. Signature details such as the Marshall script and brass control knobs adorn each speaker, echoing the legacy of rock ’n’ roll.
A More Sustainable Approach
The home line-up has music at heart and the environment in mind. While staying true to the iconic design that speaks to the brand’s heritage, this generation takes a more sustainable approach with a PVC-free build made from 70% recycled plastic and only vegan materials. Durable and solid, comprising high-quality materials and components, you can trust that your speaker will last.
Connect And Control
With next-generation Bluetooth 5.2 and the 3.5 mm input, connecting to your speaker and listening to your music has never been so effortless. Download and connect to the Marshall Bluetooth app to access advanced settings and Over-the-Air (OTA) updates. While you can control the bass and treble on top of each speaker, you’ll also find additional controls in the app. Just connect to your speaker directly from your device and start listening.
Wired Connectivity (3.5mm + RCA)
With next-generation Bluetooth 5.2, the RCA input and the 3.5 mm input, connecting to Stanmore III and getting the right sound has never been so effortless. Connect to your speaker directly from your device the way you want to.
Feature
- Re-engineered wider stereo soundstage- Next-generation Bluetooth
- A more sustainable approach
- Pair, play and turn it up
- Iconic design that stands apart
- Connect and control
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
