Kusam Meco Waterproof Pen Tester

Sebelum PPN:
Rp7.299.900 - Rp18.999.900
Spesifikasi
PowerDC 1.5V X 4 (AAA) battery
Temperature Accuracy (°C)±0.2 +1dgt
Temperature Range (°C)0-90
Temperature Resolution (°C)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
WATERPROOF PEN TESTER
pH/ORP/TEMP/COND/TDS PEN TESTER
pH electrodes have a finite lifespan due to their inherent properties. How long a pH electrode will last will depend on how it is cared for and the solutions it is used to measure. Even if the electrode is not used, it will still age.
Feature
- Microprocessor based for fast & accurate measurements.
- Simple to calibrate by one keyboard.
- Special viewing angle designed of waterproof housing
- IP 57 rated. It floats on water.
- Large LCD displays pH or ORP or Conductivity or TDS or
- Salinity or DO or FCL and Temperature simultaneously.
- Automatic Temperature Compensation (ATC), Manual Salinity (MSC) and Altitude (MAC) compensation.
- Multi-functions with Data-hold, Max/Min and degree °C / °F switchable.
- Low battery & consumption indicator. Auto power shut off after 10 minutes of non use.
- Easy to replace electrode module and the type of electrode would be recognized automatically and shown in display during insertion.

Ulasan Produk

Tidak ada ulasan