Kusam Meco Wall Mounting High-Precision Temperature & Humidity Data Logger
#Grup produk P112424185
Spesifikasi
| Data Port | USB |
|---|---|
| Dimensions (HxWxT) (mm) | Approx. 92x35x20 |
| Display | LCD |
| Humidity Accuracy (%) | ±2.2 RH |
| Humidity Range (%RH) | 0-100 |
| Humidity Resolution (%RH) | 0.1 |
| Power Supply | 1 x CR2450 3V Battery |
| Records | 16000 data |
| Sampling Rate | 1 second to 24 hours selectable |
| Software | included. Compatible with Windows Vista, Windows 2000/2003, Windows 7,8,10 systems |
| Temperature Accuracy (°C) | ± 0.5 |
| Temperature Range (°C) | -30 to 70 |
| Temperature Range (°F) | -22 to 158 |
| Temperature Resolution (°C) | 0.1 |
| Temperature Resolution (°F) | 0.2 |
| Waterproof Level | Ip65 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Temperature and Humidity Data Loggers
Model KM 9122
KM 9122 Temperature and Humidity Data Logger has internal high-precision sensors for temperature or temperature and humidity measurements. There is no need to install any software to automatically generate a PDF report. The device stores maximum 16000 measuring data automatically with selectable sampling intervals from 1s to 24h. It is also equipped with intelligent data analysis and management software for data download, graph checking and analysis, etc.
This meter is designed with LCD, LED indicators & buttons. Real-time readings & alarm information can be displayed on LCD. The two LEDs flash in Red, Green & Yellow colors to indicate the status of working & alarming. It’s easy to operate with the two buttons to check data, start logging & clear data, etc
MAX/MIN Function
Model KM 9122
KM 9122 Temperature and Humidity Data Logger has internal high-precision sensors for temperature or temperature and humidity measurements. There is no need to install any software to automatically generate a PDF report. The device stores maximum 16000 measuring data automatically with selectable sampling intervals from 1s to 24h. It is also equipped with intelligent data analysis and management software for data download, graph checking and analysis, etc.
This meter is designed with LCD, LED indicators & buttons. Real-time readings & alarm information can be displayed on LCD. The two LEDs flash in Red, Green & Yellow colors to indicate the status of working & alarming. It’s easy to operate with the two buttons to check data, start logging & clear data, etc
MAX/MIN Function
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
