Kusam Meco Voltage/mA Source Calibrator

Sebelum PPN:
Rp17.999.900
Spesifikasi
Basic Accuracy (%)±0.05
Dimensions (LxWxD) (mm)180 x90x47 (with protector)
Display5 Digit LCD display
Max. Allowable Voltage (V)30
Operating Humidity Range (%RH)≤80
Operating Temperature Range (°C)0 to 50
Power1.5V x 2 alkaline batteries
Power Consumption (mA)about 400 / 3V in condition of 1kΩ load & 20 output
Storage Humidity Range (%RH)≤90
Storage Temperature (°C)≤ -10 to 55
Temperature coefficient0.1x (dedicated Accuracy) % /°C (5 to 18°C, 28 to 40°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Voltage / mA Calibrator
Model KM-CAL-804
The new KUSAM-MECO Volt & milliampere Calibrator Model KM-CAL-804 is a high accuracy (0.05%) Calibrator. It has 5 digit LCD display with high stability. It can be used for calibrating Transmitters, Thermocouples, SCADA systems, Transducers. It also provides loop circuit power 24V
The max. load is 1kW at 20mA range when the power is higher than 6.8V; The max. load is 700W at 20mA range when the power is within 5.8V - 6.8V. Temperature Coefficient ± 0.005%, range / °C (5°C -18°C, 28°C - 40°C). It works on 9Volt alkaline battery and battery life is approx 20 hours under the condition of 10mA

Ulasan Produk

Tidak ada ulasan