Kusam Meco Vibration Meter with External Sensor

Sebelum PPN:
Rp26.999.900
Spesifikasi
Acceleration Measurement Range (m/s²)0.1- 400.0 equivalent peak 0.3 - 1312ft/s²
Accuracy±5% rdg + 2 digits
Dimensions (mm)124x62x30
Displacement Measuring Range0.001 - 4.000mm; 0.04 - 160.0 mil, equivalent pk-pk
Display4 digits, 18 mm LCD
Frequency Measuring Range (Hz)1-20K
Frequency Range Acceleration (Hz)10-1k In '1' mode; 10-10k In '10' mode for bearing condition check
Frequency Range Displacement (Hz)10 to 1k
Frequency Range Velocity (Hz)10 to 1k
Operating Humidity (%RH)Below 90
Operating Temperature (°C)0 to 40
OutputAC output 2.0V peak full scale (load resistance: above 10k)
PC interfaceRS232C
Parameters MeasuredVelocity, Acceleration, and Displacement RPM and Frequency
Power Supply4 x 1.5 AAA size (UM-4) batteries
RPM Measuring Range (rpm)60 - 99990
TransducerPiezoelectric accelerometer
Velocity Measuring Range (inch/s)True RMS 0.000-16.00
Velocity Measuring Range (mm/s)0.01- 400.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Vibration Meter
Model KM 3961

Use the high - performance acceleration meter, realize the repetitiveness and accurate measurement
Bearing condition monitoring function
LCD digital display
Lightweight and easy to use
Wide frequency range (10Hz ~10kHz) in acceleration mode
AC output socket for headphones and recording
Optional head phones for use as electronic stethoscope
Can communicate with PC computer for statistics and printing by the optional cable and
the software for RS232C interface
Readings should be multiplied by 10 if the display show '10'

Ulasan Produk

Tidak ada ulasan