Kusam Meco Underground Cable Fault Locator
#Grup produk P112424088
Spesifikasi
| Charging Time (hour) | 3 |
|---|---|
| Continuous Operating Time (hour) | 8 |
| Dimensions (LxWxH) (mm) | 212x170x90 (approx.) |
| Display Readout | Color LCD:480x280 |
| Power Supply | 7.4V Rechargeable Li-ion battery. Charging voltage 230V +/-10%, 50Hz, single phase |
| Storage Temperature (°C) | -15 to 55 (<85%RH) |
| Working Temperature (°C) | -15 to + 55 (<85%RH) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Underground Cable Fault Locator
KM-CFPL-620
“KUSAM-MECO” underground Cable Fault Pre-locator is an automatic Cable Fault Locator which adopts ARM, FPGA & Dot Matrix Color LCD display Technology. This tester combines both pulse reflecting technology (TDR) & (intelligent Bridge testing (Bridge) (Model-KM-CFPL-620B) for measuring the exact fault location such as broken line, cross faults, earthing, (poor insulation & poor contact of the lead covered cables as well as plastic cables. (Model-KM-CFPL-620B)).
It is a microprocessor based fault locator with a user friendly menu. It is easy to operate. It tests almost all telecom & signal cables. It has an English menu which is easy to understand & use. With Megameter & Ohmmeter it enables to test insulation resistance & loop resistance. It has USB Port for uploading test data to computer.
KM-CFPL-620
“KUSAM-MECO” underground Cable Fault Pre-locator is an automatic Cable Fault Locator which adopts ARM, FPGA & Dot Matrix Color LCD display Technology. This tester combines both pulse reflecting technology (TDR) & (intelligent Bridge testing (Bridge) (Model-KM-CFPL-620B) for measuring the exact fault location such as broken line, cross faults, earthing, (poor insulation & poor contact of the lead covered cables as well as plastic cables. (Model-KM-CFPL-620B)).
It is a microprocessor based fault locator with a user friendly menu. It is easy to operate. It tests almost all telecom & signal cables. It has an English menu which is easy to understand & use. With Megameter & Ohmmeter it enables to test insulation resistance & loop resistance. It has USB Port for uploading test data to computer.
Feature
Small size, light weight and ABS plastic housing which is ergronomically designed for easy use by userMenu driven simple operation
Measurement maximum 8 km in selectable ranges
Tests any type of copper telecom and signal cables
Range, VOP and Gain are selected automatically
Color LCD Display (480 x 280 dots)
Automatic testing mode
Pulse reflection (TDR) for open, short
Intelligent bridge (Bridge) testing for open, short, or low insulation cable faults. With mega meter it enables to test insulation
resistance and loop resistance. (KM CFPL 620B)
Six function keys and simple operation
Manual testing function is also available
With 4 GB USB Pen drive, it is easy to upload memory data to computer
Rechargeable lithium battery with intelligent charger
Continued 8 hours operating time on internal battery
Rugged construction and easy to carry on site
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
