Kusam Meco TRUE RMS Digital Multimeter With Datalogging & PC Interface
#Grup produk P112424024
Spesifikasi
| Accessories | Test leads (pair), User's Manual, 2 K-Type Temperature probes, Charging Adapter, Charging Connector, USB Cable, Software CD & carrying case |
|---|---|
| Basic DC Voltage Accuracy (%) | 0.03 |
| Dimensions (mm) | Approx.225x100x60 |
| Display | 4-5/6 digits 60,000 counts Backlight LCD display |
| Electromagnetic Compatibility | In the RF-Field of 1V/m |
| Low Battery | The symbol shows on the LCD |
| Operating Temperature (°C) | -20 to 50 |
| Optional Accessories | Bluetooth Communication (Optional) |
| Overall accuracy | Specified accuracy + 5% of range |
| Range | Auto / Manual |
| Relative Humidity | ≤ 80% (0-30°C), ≤75% (30-40°C), ≤45% (40-50°C) |
| Safety Standard | IEC / EN61010-1, EN61010-2-030, EN61010-2-033, CAT III 1000V and CAT IV 600V |
| Sensing | TRUE RMS |
| Storage Temperature (°C) | -30 to 60 |
| Temperature coefficient | 0.1x (specified accuracy) /°C @ (<18 °C or >28 °C) |
| Waterproof and Dust-proof | IP65 |
| polarity | Auto |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
4-5/6 Digit 60,0000 Counts Autoranging True RMS Digital Multimeter With Datalogging and PC Interface MODEL KM 891 (21 functions 63 ranges)
20,000 records Data Logging
Recording Measurement Data
Power Saving Mode
Test Lead Alarm Buzzer
Date & Time function
Auto power save
LPF Measurement
dBV & dBm function
Maximum & Minimum Value
Relative value
Peak detection
Compare mode COMP & Pass Mode
Low Value or High Value or Value function
Diode & Continuity Test
Type-K Temperature
AC Current + DC Current
Duty Cycle, Conductance, Pulse width,
USB Communication
Bluetooth Communication (Optional)
PC Interface
No specified idex for the RF-Field over 1V/m
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
