Kusam Meco True RMS Digital Multimeter

Sebelum PPN:
Rp15.999.900 - Rp18.999.900
Spesifikasi
Altitude (m)Operating below 2000
Pollution Degree2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3-5/6 DIGIT & 4½ DIGIT 20000 COUNTS TRUE RMS DIGITAL MULTIMETER

— Overload Protection :
A & mA : 0.4A/1kV DC/AC rms, IR 30kA, F Fuse or better
A : 11A/1kV DC/AC rms, IR 20kA, F Fuse or better
V : 1100V DC/AC rms
mV, W & Others : 1000V DC/AC rms
— Transient Protection : 8kV (1.2/50μs surge)
— EMC : Meets EN61326-1:2013
In an RF field of 3V/m :
Total Accuracy = Specified Accuracy + 150 dgts
Performance above 3V/m is not specified.
Feature
Special Feature
— Beep-JackAudible & Visible Input Warning
— BeepLit Continuity Tester
— Relative Zero Mode
— Crest (Peak Hold) MAX/MIN Readings
— VFD Function
— 61 Segment Analog Bar-graph
— Display Hold
— Record MAX / MIN

Feature
— DC Voltage Basic Accuracy 0.09%
— Dual digital display AC + Hz readings
— Selectable 6,000 & 20,000 counts resolution.
— Nominal 5/sec Fast Measurements, Fully Auto-Ranging
— Paper-White Back-lighted LCD Display.
— High update record Max/Min readings
— Rugged fire retarded casing with battery & fuse access door.
— Replaceable protective holster with probe holders & tilt-stand.
— Diode & Continuity Test
— Auto Power Off

Ulasan Produk

Tidak ada ulasan