Kusam Meco TRMS Enhanced Practical Digital Multimeter
#Grup produk P112423928
Spesifikasi
| APO Consumption (A) | 10 (typical) |
|---|---|
| APO Timing (minute) | Idle for approx. 32 |
| Accessories | Test lead set, User's manual, Banana-plug type-K thermocouple |
| Altitude (m) | Operating below 2000 |
| Display | 3-5/6 digits 6,000 counts |
| Low Battery (V) | Below approx. 2.5 |
| Operating Temperature (°C) | -10 to 50 |
| Optional Accessories | BKB32 banana-plug to type-K socket plug adaptor |
| Power Consumption (mA) | 3.2 (typical) |
| Power Supply | 1.5V AAA Size battery X 2 |
| Relative Humidity | Max. 80% for temperature up to 31°C decreasing linearly to 50% at 50°C |
| Sensing | True RMS |
| Storage Temperature (°C) | -20 to 60 (< 80% R.H. with battery removed) |
| Temperature coefficient | Nominal 0.15x (specified accuracy) /°C @ (-10 to 18°C or 28 to 50°C), or otherwise specified |
| Update Rate (times/s) | 5 (nominal) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TRMS ENHANCED PRACTICAL MULTIMETER
MODEL - KM 2807CSE(Cat & Shielding Enhanced)
Certified per IEC/UL/EN61010-1 Ed. 3.1, IEC/UL/EN61010-2-033 Ed. 2.0,
IEC/UL/EN61010-031 Ed. 2.0 and the corresponding CAN/CSA-C22.2
regulations to Measurement Categories: CAT III 1000V and CAT IV 600V
● Transient Protection: 8.0kV (1.2/50ms surge)
● Pollution Degree: 2
● E.M.C.: Meets EN61326-1:2013
mV, Diode, Ohm, & Temperature; in an RF field of 1V/m:
Total Accuracy = Specified Accuracy + 100 digits
Other functions; in an RF field of 3V/m:
Total Accuracy = Specified Accuracy + 100 digits
● Overload Protection:
mA & mA: 0.63A/1000V DC/AC rms, IR 10kA, F fuse; or better
A: 11A/1000V DC/AC rms, IR 20kA, F fuse; or better
V: 1100V DC/AC rms
mV, Ohm, & others: 1000V DC/AC rms
MODEL - KM 2807CSE(Cat & Shielding Enhanced)
Certified per IEC/UL/EN61010-1 Ed. 3.1, IEC/UL/EN61010-2-033 Ed. 2.0,
IEC/UL/EN61010-031 Ed. 2.0 and the corresponding CAN/CSA-C22.2
regulations to Measurement Categories: CAT III 1000V and CAT IV 600V
● Transient Protection: 8.0kV (1.2/50ms surge)
● Pollution Degree: 2
● E.M.C.: Meets EN61326-1:2013
mV, Diode, Ohm, & Temperature; in an RF field of 1V/m:
Total Accuracy = Specified Accuracy + 100 digits
Other functions; in an RF field of 3V/m:
Total Accuracy = Specified Accuracy + 100 digits
● Overload Protection:
mA & mA: 0.63A/1000V DC/AC rms, IR 10kA, F fuse; or better
A: 11A/1000V DC/AC rms, IR 20kA, F fuse; or better
V: 1100V DC/AC rms
mV, Ohm, & others: 1000V DC/AC rms
Feature
● VFD-ACV & VFD-Hz;● Display Hold w/Hold-alert warning;
● BeepLit Diode w/BeepPass indication;
● Relative-Zero mode;
● BeepJack audible & visible input warning
● Hi/Lo EF-Detection (NCV & Single pole);
● MAX Hold;
● BeepLit Continuity;
● Backlighted LCD display;
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
