Kusam Meco Three-Axis RF Field Strength Meter

Sebelum PPN:
Rp11.999.900
Spesifikasi
Alarm FunctionAdjustable threshold with ON / OFF
Audible AlarmBuzzer
Auto Power Off (minute)Default time 15. Adjustable threshold 0-99
Battery9V battery
Battery Life (hour)Approx. 15
Dimensions (LxWxH) (mm)60x60x195
Directional CharacteristicIsotropic, triaxial
Display41⁄2 digit 19999 counts liquid-crystal LCD display
Display Resolution0.1mV/m, 0.1μA/m, 0.001μW/m2 , 0.001μW/cm2
Display ValueInstantaneous measured value, maximum value, average value, or maximum average value
Manual Data Memory and Read Storage200 data sets
Measurement MethodDigital, triaxial measurement
UnitsmV/m, V/m, μA/m, mA/m, μW/m2, mW/m2, mW/cm2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three Axis RF Field Strength Meter
Model KM 195
This meter is designed for measuring and monitoring Radio-Frequency electromagnetic field strength. The meter is calibrated precisely over the frequency range of 50MHz ~ 3.5GHz.
This meter is used to indicate electromagnetic pollution generated artificially, & wherever a voltage or a current, electric(E) and magnetic(H) fields arise. All types of radio broadcasting,
Mobile Towers and TV transmitters produce electromagnetic fields, and they also arise in industry, business and the home, where they affect our health even if our sense organs perceive nothing.

Ulasan Produk

Tidak ada ulasan