Kusam Meco Thermocouple Calibrator Source & Sink (DCV, TC)

Sebelum PPN:
Rp18.999.900
Spesifikasi
Basic Accuracy (%)±0.05
Dimensions (LxWxD) (mm)180 x90x47 (with protector)
Display5 Digit LCD display
Max. Allowable Voltage (V)30
Operating Humidity Range (%RH)=80
Operating Temperature Range (°C)0 to 50
Power Consumption (m/V)about 50/3
Storage Humidity Range (%RH)≤90
Storage Temperature (°C)≤ -10 to 55
Temperature coefficient0.1x (dedicated Accuracy) % /°C (5 to 18°C, 28 to 40°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Temperature Calibrator
Model KM-CAL-802

This is a Thermocouple “Source” &”Sink” Calibrator. It gives output of DC Volts & output for R, S, B, E, K, J, T & N Thermocouples. It measures DC Voltage & also R, S, B, E, K, J, T & N Thermocouples. It has 5 digit LCD display & extremely high accuracy 0.05%

Ulasan Produk

Tidak ada ulasan