Kusam Meco Thermal Imaging Camera

Sebelum PPN:
Rp79.999.900
Spesifikasi
Automatic Power-OffSelectable: 5 minutes/20 minutes/not power off automatically
Color PaletteRainbow, iron oxide red, cold color, black & white, white & black
Display Screen2.8-inch full-view TFT display
EmissivityAdjustable from 0.01 to 1.00
FOV/Shortest Focal Length (°/m)56x42/0.5
File FormatJPG
Focus ModeFixed
Frame Rate of Thermal Images (Hz)9
Infrared Image Resolution320x240
LCD Resolution (pixel)320x240
Measurement Accuracy±2°C/ ±2%
Power SupplyBuilt-in chargeable 18650 battery
Storage CapacityBuilt-in 3G (above 20 thousand image stored
Temperature Measurement Range (°C)-20 to 300
Temperature Measurement Range (°F)-4 to 572
Thermal Sensitivity (mK)70
USBMicro USB 2.0
Visible Image Resolution (pixel)300000
Wavelength Coverage (mm)8-14
Working Time (hour)2-3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thermal Imaging Camera
TG-305

Thermal Imager is designed for Non-contact detection and calculation of apparent surface temperature, and the thermal image creation is based on the temperature variation. Imager Thermometers provide fast and accurate readings for most surface temperature measurements with TFT color LCD display & Imager Video format. Built for tough work environments, these high-performance, fully radiometric imagers are ideal for troubleshooting electrical systems, electro-mechanical equipment, process equipment, HVAC/R equipment.
Feature
Application
The inspection of electric equipment, lines of transmission and transformers
Search of concealed fire source in fire control
Personnel search and rescue and commanding at fire site
Make analysis of the leakage position and heat loss of thermal pipeline and heating equipment
Determine the position of heating failure of the operation train
Analysis of rationality of wire of microelectronic industry
Night monitoring of security departments

Functions
With small volume, the product is easy to operate and has strong function. it is the ideal selection for electric power, electronic manufacturing, Industrial inspection and other fields
With a visible light camera. The thermal images and visible images are stored in the device and can be read through USB.
The radiation coefficient may be adjusted to increase the measurement accuracy of objects with half reflection surface.
The highest temperature and lowest temperature cursor may guide the users to the areas with highest and lowest temperature of the thermal images.
The selectable color palette

Ulasan Produk

Tidak ada ulasan