Kusam Meco Telescopic High Voltage Detector

Sebelum PPN:
Rp17.999.900 - Rp21.999.900
Spesifikasi
Battery2 button cells Lr44 (1.5V)
ConstructionWater proof (detecting head impervious to water)
DisplayLight:Flashing red light; Sound:intermittent sound 50dB apart 3m
Operating Temperature (°C)-10 to 50
Storage Temperature (°C)-20 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
36.5 Kv / 81.5 Kv High Voltage Detector

MODEL 230HD / 290HD
The detector detects high and extra high voltage in AC lines. An elongated insulated rod permits checking of high tension circuits at safe distance for live voltage. Also it is telescopic compact, light-weight, easy to use and handy.
Feature
Telescopic, Compact, light-weight, Easy to use
High-voltage detection in high tension circuits
Easy to recognize indications
Intermittent lighting in RED of a high intensity light emitting diode and intermittent
audible sound of an electronic buzzer are easy recognizable in full daylight,
noisy location
Water proof
The detecting head, being tightly enclosed, is free from any trouble due to dust, water

Ulasan Produk

Tidak ada ulasan

Halaman Terkait