Kusam Meco Single phase 9999 Counts TRMS Power Clampmeter

Sebelum PPN:
Rp13.999.900
Spesifikasi
APO Consumption (mA)4 typical
APO Timing (minute)Idle for 30
Altitude (m)Operating below 2000
Dimensions (LxWxH) (mm)224x78x40
DisplayVoltage Function: 6000 counts LCD display Power, Ohm & Hz functions: 9999 counts LCD display, ACA clamp-on function: 4000 counts LCD display
Jaw Opening & Conductor Diameter (mm)45 Max
Low Battery (V)Below approx 2.4
Ohm Function (mA)5.5 typical
Operating Temperature (°C)0 to 40
Power Consumption (mA)Voltage, ACA, Hz & Power; 11 typical
Power SupplyStandard 1.5V AAA Battery x 2
Relative HumidityMax. 80% for temperature up to 31°C decreasing linearly to 50% at 40°C
SensingTrue RMS
Storage Temperature (°C)-20 to 60, < 80% R.H. (With battery removed)
Temperature coefficientNominal 0.15x (specified accuracy) /°C @ (0 to 18°C or 28 to 40°C), or otherwise specified
Update Rate (times/s)Power function: 2 (nominal) Voltage, ACA clamp-on & Ohm functions: 2 (nominal), Hz function: 1 (nominal)
polarityAutomatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power Clamp Meters (TRMS)
Model 2736 (17 Functions 25 Ranges)

Ulasan Produk

Tidak ada ulasan