Kusam Meco Single Phase & 3 Phase Harmonics TRMS Power Clampmeter

Sebelum PPN:
Rp20.999.900
Spesifikasi
AccessoriesTest probe, test clip, Software CD, instruction manual, Battery, carrying case
Data Storage100 groups fo test parameters
Dimensions (mm)300x103x51
Display4 digit 6000 counts LCD Backlight display for displaying measurement operation function, test result & unit sign
Electromagnetic CompatibilityIn an RF field of 3V/M, accuracy=specified accuracy, otherwise accuracy is unspecifieced
Jaw Opening (mm)F 55
Maximum Common-Mode Voltage (V)600 AC RMS
Operating Altitude2000m CAT III 600V; 3000m CAT II 600V
Operating Temperature (°C)0 to 40
Power Consumption (mW)250
Power Supply4 batteries of 1.5 V, AA
Safety StandardEN 61010-1, CAT III 600V
Storage Altitude (m)12000 > 2000
Storage Temperature (°C)-20 to 70
Temperature coefficient0.05x (specified accuracy) per °C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
1 Phase & 3 Phase Harmonics TRMS Power Clampmeter With PC Interface
KM 2746

Fully automatic range selection
“OL” Over-range display
“HOLD” Function is shown on LCD
Automatic Frequency Detection (when Harmonic is serious, it is better to use manual settings for testing frequency so as to assure the reading stability)
MAX/MIN Record mode
PC-comm computer interface capabilities RS-232

Ulasan Produk

Tidak ada ulasan