Kusam Meco Rescue Hook

Sebelum PPN:
Rp6.199.900 - Rp7.599.900
Spesifikasi
Hook Length (inch)31
Hook Opening (inch)15
Withstand Voltage (kV)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RESCUE HOOK: suitable for rescue work in various electric workplaces. In limited space, in underground rooms, substations, electrical cabinets and switchgear. It is a new safety tool that is very useful in a live working environment
Feature
● Body Rescue Hook is a vinyl-dipped steel hook with an 15" wide opening mounted on a insulated fiberglass pole. With superior electrical insulation, this hook is optimal for rescuing injured personnel from Arc Flash incidents & other hazardous situations.
● Used to withdraw an injured worker out of a hazardous area.
● Featuring a foam filled, fiberglass reinforced handle for superior electrical insulation.
● Coated heat treated body hook with an 15'' opening.
Use
Suitable to save people from high voltage. The Rescue Hook is an invaluable tool to assist in the rescue of an injured worker from a hazardous area (near electrical gear, vaults, confined spaces etc.).

Ulasan Produk

Tidak ada ulasan