Kusam Meco Portable PH Waterproof Pen Tester

Sebelum PPN:
Rp3.899.900 - Rp4.699.900
Spesifikasi
Accuracy±0.1+1 digit
Automatic Temperature CompensationNo
Dimensions (mm)33.5x170
Power3V x 2 Lithium Battery
Range0-14
TypepH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
pH electrodes have a finite lifespan due to their inherent properties. How long a pH electrode will last will depend on how it is cared for and the solutions it is used to measure. Even if the electrode is not used, it will still age.
Feature
- Fast response, reliable & accurate measurements.
- Large LCD display 21 x 18mm for easy reading.
- Impact resistant ABS case by waterproof designed IP 57 rated.
- 1 or 2 points (pH only) manual calibration via screw trim pot.
- The electrode module are changeable for replacement by user.
Use
- Swimming pool & spa
- Agriculture
- Fish farming
- Food Industry
- Waste Water
- Plating Industry
- Cooling Towers
- Chemical Industry
- Floriculture
- Pharmaceutical & Medical

Ulasan Produk

Tidak ada ulasan