Kusam Meco Phase Rotation Tester with Voltmeter

Sebelum PPN:
Rp13.999.900
Spesifikasi
AccessoriesUser Manual, Batteries, Test Leads & Carrying case
Circuit StructureAll electronic
Dimensions (LxWxD) (mm)165×82×45
DisplayLCD display
Frequency Range (Hz)40-400
Power Supply1.5V (AAA) battery x 2
Safety StandardComply with EN61010-1 CAT III 600V; EN61326-1
Voltage Range (VAC)75-600 (for phase rotation test)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Phase Rotation Tester With Voltmeter
KM 885PR

3 functions in one unit : Phase Rotation, Phase Presence, Voltmeter
LCD contract type Phase Rotation Tester
Large LCD to show phase rotation & phase presence
Check a wide range of three phase power sources
6000-count voltmeter
Auto ranging Voltmeter AC/DC
Data Hold function
Auto power off
Convenient stand for viewing
Easy to use

Ulasan Produk

Tidak ada ulasan