Kusam Meco Personal Safety High Voltage Detector
#Grup produk P112423168
Sebelum PPN:
Rp5.999.900 - Rp13.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Body-Prox 388 SVD is a Personal Safety Voltage Proximity Detector.
The is an instrument to alert the users that they are approaching live equipment where dangerous voltage is present.
The Body-Prox tells the user to stay at a safe distance from live equipments, therefore it protect and safeguard people from approaching dangerous Live High Voltage equipment or cable.
Live Alert is shown by a ultra bright LED on the front panel & heard via a Buzzer.
When Live equipment is detected near the user's body, the user will be alerted of the PROXIMITY OF LIVE equipment by the AUDIO ALERT (beeping) and the VISUAL ALERT (LED flashing) twice per second.
The 388 SVD is an ultra low consumption product and can be used for months without replacing the 9V battery. It can be tested by pressing both front panel buttons to proof the tester is working properly.
Should the battery become too low, a low battery indication will beep the buzzer and lit the led shortly every 5 seconds.
The Body-Prox is waterproof and can be used in all weathers.
It has no voltage selection and the user does not need to know how to operate complicated test equipment. It is designed to be simple to use, It only require to proof it's good working condition.
This is done by simply depressing the two push buttons situated on the front panel.
A very easy to understand "Priority Alert" Reporting System (Audio and Visual) let the user know if an ac signal has been detected in the proximity (Buzzer and Red Light, BOTH "operates shortly twice per second"). Body-Prox, alert if battery is Low (Buzzer and Red LED, BOTH "operates shortly every 5 seconds) per second".
General Description
The 388 SVD consist of an internal pickup AC sensor plate, a test (oscillator) and diagnostic circuit, an adjustable threshold comparator, a sound annunciator(buzzer), a visual indicator (super high bright led) and a 9V battery, all enclosed into the robust "beeper" style case. The enclosure has a built-in clip to be able to be attached on the outer garments / external clothing or belt.
The is an instrument to alert the users that they are approaching live equipment where dangerous voltage is present.
The Body-Prox tells the user to stay at a safe distance from live equipments, therefore it protect and safeguard people from approaching dangerous Live High Voltage equipment or cable.
Live Alert is shown by a ultra bright LED on the front panel & heard via a Buzzer.
When Live equipment is detected near the user's body, the user will be alerted of the PROXIMITY OF LIVE equipment by the AUDIO ALERT (beeping) and the VISUAL ALERT (LED flashing) twice per second.
The 388 SVD is an ultra low consumption product and can be used for months without replacing the 9V battery. It can be tested by pressing both front panel buttons to proof the tester is working properly.
Should the battery become too low, a low battery indication will beep the buzzer and lit the led shortly every 5 seconds.
The Body-Prox is waterproof and can be used in all weathers.
It has no voltage selection and the user does not need to know how to operate complicated test equipment. It is designed to be simple to use, It only require to proof it's good working condition.
This is done by simply depressing the two push buttons situated on the front panel.
A very easy to understand "Priority Alert" Reporting System (Audio and Visual) let the user know if an ac signal has been detected in the proximity (Buzzer and Red Light, BOTH "operates shortly twice per second"). Body-Prox, alert if battery is Low (Buzzer and Red LED, BOTH "operates shortly every 5 seconds) per second".
General Description
The 388 SVD consist of an internal pickup AC sensor plate, a test (oscillator) and diagnostic circuit, an adjustable threshold comparator, a sound annunciator(buzzer), a visual indicator (super high bright led) and a 9V battery, all enclosed into the robust "beeper" style case. The enclosure has a built-in clip to be able to be attached on the outer garments / external clothing or belt.
Feature
• Warning Proximity of AC Voltage (240V~69kV).• Waterproof.
• Easy-to-wear on body or belt.
• Ultra high bright LED indication.
• High pitch sound indication.
• The sound level can reach up to 90dB.
• Test & diagnostic circuitry.
• Friendly priority alert reporting..
• Circuit test function.
• High impact type casing.
• Different alerting sound & light.
• Can be adapted to Sunrise(stick).
• Meets EN 61326-1
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
