Kusam Meco Non-Contact Infrared Thermometer

Sebelum PPN:
Rp25.999.900
Spesifikasi
Accuracy (°C)±3 from -32 to -20; ±2 from -20 to 100; above 100: ±2%
Accuracy (°F)±5 from -25.6 to -4; ±3 from -4 to 212; above 212 : ±2%
Auto Power Off (s)6
Dimensions (mm)200x166x50.5
Distance Spot Ratio50:1
EmissivityAdjustable 0.10-1.0
Operating Temperature (°C)0-50
Operating Temperature (°F)32-122
Operation Humidity (%RH)10-90
Repeatability (°C)±1
Repeatability (°F)±2
Resolution (°C)0.1
Resolution (°F)0.1 (above 2000°F:1°F)
Response Time (ms)500
Temperature Range (°C)-32 to 1650
Temperature Range (°F)-25.6 to 3002
Thermopile (μm)8-14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High Performance Infra Red Thermometer
Feature
— High DS ratio.
— Ultra low power consumption in shut down mode.
— Extended long time measuring reliability.
— Electronic trigger lock.

- °C/°F Switchable
- Backlight
- Laser Sight ON / OFF
- Max / Min / Avg / D T
- Auto-Measuring
- 10 Points Memory
- Audio Alarm
- Dual Display
- Tripod Mount
Use
á Temperature monitor of Far distance.
á Air conditioner.
á Test terminals on Electrical Circuits.
á Perform HVAC energy audits.

Ulasan Produk

Tidak ada ulasan