Kusam Meco Non Contact AC Voltage Detector

Sebelum PPN:
Rp749.900
Spesifikasi
AC Voltage Detection (V)12-1000/48-1000
Alarm ModeSound and light indication
Dimensions (mm)Approx. 156x20x20
Power Supply1.5V AAA x 2 battery
Safety StandardCE CAT IV 600V; CAT III 1000V
Zero/Fire Wire TestTested from the signal strength, the fire wire has strong signal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Non contact AC voltage detector
Model KM 6190

Dual range Non-Contact AC Voltage Detector
Hot Line and Netural Line Distinguish
Auto Power off
White LED Flashlight for Dark Area
Dual range, adjustable sensitivity
2m drop-proof
IP67 Waterproof
Strong ABS Plastic case

Ulasan Produk

Tidak ada ulasan