Kusam Meco Non Contact (Photo) Tachometer

Sebelum PPN:
Rp4.499.900
Spesifikasi
AccessoriesUser Manual, Carrying case, Surface speed Test Wheel, RPM adapter (cone), RPM adapter (funnel) & 2pcs of Reflecting Tape (350mm).
Accuracy (%)±(0.05 + 1dgt)
Detecting Distance (mm)50 to 500 (photo mode)
Dimensions (LxWxD) (mm)155x70x35 (without contact tacho part)
Display5 digits, 18mm (0.7”) LCD White Backlight display
MemoryMax value, Min value & Last value automatically stored in memory & save 96 set of continuous data.
Operating Humidity (%RH)Less than 80
Operating Temperature (°C)0 to 50
Power Supply3x1.5V AA Size Battery
Range I (RPM)Photo mode: 2.5-99999
Range II (RPM)Contact Mode: 0.5 to 19999
Range II (m/minute)Surface Speed 0.05 to1999.99
Resolution (m/minute)Surface speed: 0.01 (0.05 to 99.99); 0.1 (over 100)
Resolution (rpm)Photo Rotation Speed: 0.1 (0.5 to 999.9), 1 (over 1000); Contact Rotation Speed: 0.1 (0.5 to 999.9), 1 (over 1000)
Sample Time (s)0.8 (Over 60 RPM)
Test RangeAutoranging

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
COMBINED / CONTACT / NON-CONTACT
DIGITAL TACHOMETER
MODEL - KM 2241

Digital Tachometers use latest technology for accurate measurements. It has Exclusive one chip of Microcomputer LSI Circuit, It is housed in tough ABS case & has ergonomic design for easy holding in the hand.

Ulasan Produk

Tidak ada ulasan