Kusam Meco Multifunction Power Meter + Harmonics Display (Basic Meter)

Sebelum PPN:
Rp35.999.900
Spesifikasi
DC Voltage (V)0-10
DC current (mA)0-20
Digital outputRS-485 output ,1200, 2400 , 4800, 9600, 19200 Baud rate, user selectable
Input BurdenVoltage 0.25 VA/Unit, Current 0.25 VA/Unit, at 50/60Hz
Input Current Over RangeNormal AC 5 A, Over 15 A Continuous
Input Current Range (A)Normal Current 5, Effective Range 0 - 7.5, Normal Current 1, Effective Range 0 - 1.5
Input Frequency (Hz)45-70
Input Voltage Range (V)Normal Voltage 110, Effective Range 85-150, Normal Voltage 220, Effective Range 160-300 AC, Over 500 Continuous
Load Resistance Drive (V)Output drive 10 DC max
Load Resistance Drive (mA)Output drive 5 max
Output Protection TypeWithout Damage for Output Open or Short Circuit
Output Response Time (s)≤1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Microprocessor TRMS Maximum Demand Controllers
Model 7200 C

Ulasan Produk

Tidak ada ulasan